Shop All Lawn Sweepers
Agri-Fab
Hose Kit, For Lawn Vacuums
Mfr # 45-0253
Zoro # G4339538
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Lawn Vacuums
- Overall Length 12 ft
- Material ABS Plastic, High Density Polyethelene w/ UV inhibitor, PVC, Stainless Steel, Steel
- Diameter 5 in
- Accessory Type Hose Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Agri-Fab
- MFR # 45-0253
- Zoro # G4339538
- UPC # 052613452530
- Country of Origin United States
- Category Lawn Sweepers
Dimensions
Overall Length | 12 ft |
Diameter | 5 in |
Details
Item | Hose Kit |
For Use With | Lawn Vacuums |
Material | ABS Plastic, High Density Polyethelene w/ UV inhibitor, PVC, Stainless Steel, Steel |
Accessory Type | Hose Kit |
Product Type | Hose Kit |
Compatible Manufacturer Number | 45-0567, 45-0577, 45-0578 |
Compatible Product Type | Lawn Vacuums |
Description
Hose Kit, Product Type Hose Kit, Compatible Manufacturer Number 45-0567, 45-0577, 45-0578, Diameter 5 in, Material ABS Plastic, High Density Polyethelene w/ UV inhibitor, PVC, Stainless Steel, Steel, Compatible Grainger Part Number 787HD0, 806Y42, 806Y43, Compatible Product Type Lawn Vacuums, Overall Length 12 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTARP 24 ft x 36 ft Heavy Duty 22 Mil Tarp, Brown/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-202-24X36)
- STENS Oem Carburetor For Echo Gt-200 Hc-150 Hc-160 Hc-180 Hc-181 Ppf-211 (616-306)
- DICOR Dicor RP-RC160C Rubber Roof Concentrate (RP-RC160C)
- ACDELCO Element-Fuel Fltr, Gf157 (GF157)
- AGRI-FAB Lawn Sweeper, 52 in Working Width, 25 cu ft Hopper Capacity, Nylon Hopper Material (45-0546)
- AGRI-FAB Front Mount Dethatcher for Lawn Sweepers (45-0343)
- AGRI-FAB 42 in. Tow Lawn Sweeper (AG12927)
- AGRI-FAB Push Lawn Sweeper, 26 in Working Width, 7 cu ft Hopper Capacity, Vinyl Hopper Material (45-0218)
- AGRI-FAB Tow Lawn Sweeper, 44 in Working Width, 25 cu ft Hopper Capacity, Polyester Hopper Material (45-0492)
- TOMAHAWK POWER Commercial 38" Push Sweeper w Triple Power Brooms (TOS38)
- GARDEN WEASEL NUT GATHERER SM 47.5"" (95334)
- Agri-Fab Lawn & Garden Tools