Shop All Utility Carts
Agri-Fab
Garden Cart
Mfr # 45-0594
Zoro # G206154689
product price: $349.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$349.99
Free 30-Day Returns
Key Features
- Caster Wheel Material Poly Resin
- Shelf Length 70 in
- Electrical Included Product
- Shelf Width 36 in
- Top Shelf Height 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Agri-Fab
- MFR # 45-0594
- Zoro # G206154689
- UPC # 52613154069
- Country of Origin United States
- Category Utility Carts
Dimensions
Shelf Length | 70 in |
Shelf Width | 36 in |
Top Shelf Height | 24 in |
Details
Item | Garden Cart |
Caster Wheel Material | Poly Resin |
Electrical Included | Product |
Description
Newly - Designed Agri-Fab 45-0594 (500lb/4-Wheel Poly Garden Pull/Tow Dump Cart) will easily help you transport plants, dirt, sand, gravel, mulch, and much more. This easy to use cart, is an excellent alternative to a wheel barrow and if it gets loaded too heavy to pull simply convert from pull to tow in seconds and let a garden tractor do all the heavy pulling for you. This cart comes with a sturdy 45" x 31.3" x 10.75" polyethylene bed and is capable of towing up to 500lb. loads time and time again. The 45-0594 cart is also equipped with 13-Inch x 4-Inch Pneumatic Knobby tires which give you easy maneuverability over the roughest terrain. There is ergonomic heavy-duty latch system to make this cart easy to dump with a 90 DEG. dump angle for easy clearing of the bed. The Agri-Fab Inc., 10 cu. ft. Poly Push/Tow Model #45-0594 will last you for years to come with proper care and use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Dumping Hopper, 9.0 cu. ft. Cap. (3355LPGray)
- ALL GEAR Arborist Prusik Cord, 26" (AGDBPTV26)
- WERNER 14 ft Aluminum Stepladder, 300 lb Capacity (414)
- CAMCO SUPER WHEEL CHOCK WITH ROPE, YELLOW (44475)
- AGRI-FAB ATV/UTV Swivel/Dump Cart (45-0579)
- AGRI-FAB Steel ATV Cart (45-0554)
- ZORO SELECT Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 3,000 lb (RSC-306036-2-3K-TLD-95)
- METRO Utility Cart with Lipped Plastic Shelves, Polymer (Shelf), Flat, 3 Shelves, 500 lb (MY2636-34BL)
- MARATHON INDUSTRIES Marathon 00010 4.10/3.50-4 Hand Truck Tire Sawtooth Tread Flat Free - 2.25" Offset - 5/8" Bearings (00010)
- NEW AGE Welded Utility Cart, Aluminum, 2 Shelves (1416)
- LITTLE GIANT Steel Shelf Truck, 5-Flush, 1200 lb., 24 x 36", 5 Shelves, 1200 lb (5M-2436-5PY)
- Agri-Fab Utility & Storage Carts