Shop All Dump Carts
This Product is Discontinued
Agri-Fab
Dump Carts, Black/Orange, 800 lb., 32" H (Discontinued)
Mfr # 45-0519
Zoro # G5565491
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Wheels 2
- Cubic Foot Capacity 17.0 cu ft
- Load Capacity - Hoppers and Cube Trucks 800 lb
- Container Material - Hoppers and Cube Trucks HDPE
- Overall Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Agri-Fab
- MFR # 45-0519
- Zoro # G5565491
- UPC # 052613104385
- Country of Origin United States
- Category Dump Carts
Dimensions
Overall Length | 72 in |
Overall Width | 42 in |
Overall Height | 32 in |
Inside Length | 56 in |
Inside Width | 35 in |
Wheel Width | 6 1/2 in |
Wheel Diameter | 16 in |
Inside Height | 14 in |
Details
Item | Trailer Cart |
Number of Wheels | 2 |
Cubic Foot Capacity | 17.0 cu ft |
Load Capacity - Hoppers and Cube Trucks | 800 lb |
Container Material - Hoppers and Cube Trucks | HDPE |
Color - Hoppers and Cube Trucks | Black |
Wheel Type | Pneumatic |
Color | Black/Orange |
Load Capacity | 800 lb. |
Cart Material | Plastic |
Volume Capacity | 9/16 cu. yd. |
Cubic Yard Capacity | 0.63 cu yd |
Wheel Material | Rubber |
Description
Trailer Cart, Cubic Foot Capacity 17 cu ft, Number of Wheels 2, Wheel Type Pneumatic, Load Capacity - Hoppers and Cube Trucks 800 lb, Container Material - Hoppers and Cube Trucks HDPE, Overall Height 32 in, Overall Length 72 in, Overall Width 42 in, Inside Length 56 in, Inside Width 35 in, Inside Height 14 in, Wheel Diameter 16 in, Wheel Material Rubber, Wheel Width 6 1/2 in, Color - Hoppers and Cube Trucks Black, Cubic Yard Capacity 0.63 cu yd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.