Shop All Spreaders
This Product is Discontinued
Agri-Fab
Drop Spreader, 175lb. cap., Manual Lever (Discontinued)
Mfr # 45-0545
Zoro # G4378274
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Capacity 175 lb
- Spread Width 4 ft
- Drop Type Regulated Drop
- Flow Control Manual Lever
- For Use With Garden Mowers, Lawn Mowers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Spread Width | 4 ft |
Wheel Dia. | 10 in |
Spray Width | Up to 4 ft |
Wheel Width | 2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Tow Spiker/Seeder/Drop Spreader |
Capacity | 175 lb |
Drop Type | Regulated Drop |
Flow Control | Manual Lever |
For Use With | Garden Mowers, Lawn Mowers |
Axle Type | Steel |
Frame | Steel |
Wheel Type | Knobby |
Hopper Material | Polyethylene |
Features | On/Off Control Accessible from Tractor Seat, Universal Hitch |
Handle | Fixed T |
Description
Tow Spiker/Seeder/Drop Spreader, Capacity 175 lb, Handle Fixed T, Drop Type Regulated Drop, Flow Control Manual Lever, For Use With Garden Mowers, Lawn Mowers, Spread Width 4 ft, Frame Steel, Hopper Material Polyethylene, Wheel Type Knobby, Wheel Dia. 10 in, Wheel Width 2 in, Axle Type Steel, Features On/Off Control Accessible from Tractor Seat, Universal Hitch, Spray Width Up to 4 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.