Shop All Chipper Shredders
Agri-Fab
Chip-N-Vac, 32 cu ft Bag, 2" Chipping Dia.
Mfr # 45-0578
Zoro # G303528635
product price: $2,248.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$2,248.99
Free 30-Day Returns
Key Features
- Bag Capacity (Bushel) 32 cu ft
- Number of Wheels 2
- Assembled Partially Assembled
- Max. Chipping Dia. (In.) 2 in
- Engine Briggs and Stratton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Agri-Fab
- MFR # 45-0578
- Zoro # G303528635
- UPC # 052613106150
- Country of Origin United States
- Category Chipper Shredders
Dimensions
Max. Chipping Dia. (In.) | 2 in |
Maximum Chipping Diameter | 2 in |
Tool Width | 33 in |
Tool Length | 96 in |
Tool Height | 62 in |
Details
Item | Chip-N-Vac |
Bag Capacity (Bushel) | 32 cu ft |
Number of Wheels | 2 |
Assembled | Partially Assembled |
Engine | Briggs and Stratton |
Tool Weight | 375 lb |
Tool Series | Vacs Series |
Engine Brand | Briggs and Stratton |
Bag Capacity | 32 cu ft |
Description
Chip-N-Vac, Maximum Chipping Diameter 2 in, Bag Capacity 32 cu ft, Engine Brand Briggs and Stratton, Tool Weight 375 lb, Number of Wheels 2, Assembled Partially Assembled, Tool Series Vacs Series, Tool Height 62 in, Tool Length 96 in, Tool Width 33 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET 12 Volt Starter Relay (RE164448)
- MILWAUKEE TOOL 8 in. Replacement Chain for M18 HATCHET Pruning Saw (49-16-2750)
- QUICKCABLE Quick Cable 105078-050 Camco Copper Lug - 2 Gauge x 3/8" Stud (105078-050)
- PROCOMFORT Griddle and Grill Cleaning Screens (PR2832118)
- PATRIOT PRODUCTS Patriot CSV-2515 1.5 hp Electric Wood Chipper Leaf Shredder (CSV-2515)
- FIELD TUFF Corn and Nut Sheller (FTF-06CNS)
- CHAMPION POWER EQUIPMENT Chipper Shredder, 3'', Champion 224 cc Engine (200905)
- SUN JOE Electric Leaf Mulcher/Shredder | 16:1 Reduction | 13 Amp (SDJ616)
- GENERAC DR Chipper Shredder (CS23030BMNB)
- PATRIOT PRODUCTS Patriot CSV-3065B 6.5 hp Gas Wood Chipper Leaf Shredder (CSV-3065B)
- CHAMPION POWER EQUIPMENT 3-Inch Portable Chipper-Shredder with Collection Bag, 338cc Engine (201353)
- Agri-Fab Lawn & Garden Tools