Shop All Vehicle Salt & Sand Spreaders
Agri-Fab
85lb Ice Melt Push Broadcast Spreader
Mfr # 45-0575
Zoro # G906154699
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Agri-Fab
- MFR # 45-0575
- Zoro # G906154699
- UPC # 704138
- Country of Origin United States
- Category Vehicle Salt & Sand Spreaders
Description
Tackle winter's worst with the Agri-Fab, Inc. 85 lbs. Push Broadcast Spreader. Designed for ice control during the winter and lawn/garden maintenance during spring, summer and fall. Perfect for smaller yards the 85 lbs. hopper capacity helps you finish any project quickly. It features large pneumatic tires for easy maneuverability and 14,000 sq. ft. coverage, roughly 1/45acre, with a welded steel tubular for greater stability. The spreader includes a hopper cover, spreader grate and deflector, ideal for sidewalks. Holds up to 85 lbs. of ice melt other products my vary due to volume of the media. The built-in deflector kit is adjustable on all 3 sides for precision material spreading.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Digital Gauge (EX99900)
- VELVAC Double Spring Tender Kit 16" (580070)
- DYNABRADE Drive Wheel, for Stndrd Abrasve Belt Tool (02693)
- INTERSTATE PNEUMATICS Heavy Duty RV, Car & Trucks Dual Foot Straight-In Tire Pressure Gauge 10-150 PSI (TG193)
- AGRI-FAB 110lb Spreader Deflector Kit (6-197)
- AGRI-FAB 50lb Spreader Hopper Cover Kit (6-145)
- SNOWEX 6 cu. ft. capacity Sidewalk Salt Spreaders (SD-600-1)
- SNOWEX 10.75 cu. ft. capacity Broadcast Tailgate Spreader (SP-1075X-1)
- SNOWEX 240 lb. Capacity Tailgate Spreader (SP-225-1)
- SNOWEX 240 lb. Capacity Tailgate Spreader (SP-125-1)
- DB ELECTRICAL Buyers Salt Spreader Motor for Tgsuv1 Tgsug1A 10765, Bp801-005B (430-22031)
- Agri-Fab Vehicle Salt & Sand Spreaders