Shop All Spreaders
Agri-Fab
85 lb. capacity Push Spreader
Mfr # 45-0531
Zoro # G4421221
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 85 lb
- Spread Width 10 ft
- Drop Type Broadcast
- Flow Control Cable
- For Use With Fertilizer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Spread Width | 10 ft |
Spray Width | Up to 4 ft |
Wheel Width | 3 1/2 in |
Wheel Dia. | 10 in |
Details
Item | Push Spreader |
Capacity | 85 lb |
Drop Type | Broadcast |
Flow Control | Cable |
For Use With | Fertilizer |
Axle Type | Steel |
Frame | Steel |
Wheel Type | 10" Pneumatic |
Hopper Material | Polyethylene |
Features | Easy to Use Controls, Rustproof Hopper and Spreader Plate |
Type | Broadcast Spreader |
Handle | Fixed T |
Capacity Range (Lb.) | Medium |
Product Type | Broadcast Spreader |
Description
Broadcast Spreader, Capacity 85 lb, Handle Fixed T, Drop Type Broadcast, Flow Control Cable, For Use With Fertilizer, Spread Width 10 ft, Frame Steel, Hopper Material Polyethylene, Wheel Type Pneumatic, Wheel Dia. 10 in, Wheel Width 3 1/2 in, Axle Type Steel, Features Easy to Use Controls, Rustproof Hopper and Spreader Plate, Spray Width Up to 4 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Quick Connect Plug, 3/8 (F)NPT (1MDH1)
- A & I PRODUCTS Micro-Rib V-Belt (42.5") 9.5" x4" x0.7" (A-425K5)
- SUNBLASTER LED Mini Greenhouse Kit (SL1600204)
- FIMCO Wire Harness W/ On-Off (7771784)
- AGRI-FAB Tow Behind Spreader, 185 lb. Cap. (45-0547)
- AGRI-FAB Lawn Spreader Cover (69712)
- AGRI-FAB 175 lb. capacity Drop Tow behind Spreader (45-0288)
- AGRI-FAB 175 lbs Max Tow Behind Drop Spreader, 28 x 50 x 33 in. (AG12928)
- AGRI-FAB Grate, For Broadcast Spreaders (69411)
- AGRI-FAB 85 lb. capacity Push Spreader (45-0532)
- EARTHWAY EV-N-Spred Deluxe Spreader (2050SU)
- Agri-Fab Spreaders