Shop All Snow Blowers
This Product is Discontinued
Agri-Fab
42" Snowthrower attachment (Discontinued)
Mfr # LST42
Zoro # G7156628
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Stages Two
- Width 24"
- Product Type Snowthrower,42"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Agri-Fab
- MFR # LST42
- Zoro # G7156628
- UPC # 052613000427
- Country of Origin United States
- Category Snow Blowers
Dimensions
Width | 24" |
Details
Item | Snow Blower Parts & Accessories |
Stages | Two |
Product Type | Snowthrower,42" |
Description
Snowthrower,42 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.