Shop All Spreaders
Agri-Fab
175 lb. capacity Drop Tow behind Spreader
Mfr # 45-0288
Zoro # G7159665
product price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 175 lb.
- Drop Type Drop
- For Use With Grass Seed, Fertilizer
- Capacity Range (Lb.) Large
- Type Drop Spreader
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Drop Spreader |
Capacity | 175 lb. |
Drop Type | Drop |
For Use With | Grass Seed, Fertilizer |
Capacity Range (Lb.) | Large |
Type | Drop Spreader |
Product Type | Poly Drop Spreader,42" |
Description
Poly Drop Spreader,42 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Ring Set (Std & 08) (12 108 07-S)
- CAITEC CHASE N CHOMP K9 Coozie Full Sleeve 9" (60056)
- FARMGARD Fence Stays, 48" (901085A)
- GRILL Griddle Cleaning Kit (579678KIT)
- AGRI-FAB Push Spreader, 50 lb Cap., U-Bar Handle (45-0566)
- AGRI-FAB 110 lb. capacity Broadcast Tow behind Spreader (45-0527)
- AGRI-FAB 85 lb. capacity Broadcast Spreader (45-0530)
- AGRI-FAB 85 lb. capacity Push Spreader (45-0531)
- AGRI-FAB Drop Spreader, 100lb. cap., Manual Lever (45-0543)
- AGRI-FAB Lawn Spreader Cover (69712)
- SPYKER SPREADERS ERGO-PRO Side Deflector 50lb, Fits SPY50L-1P (SPYSD-50)
- Agri-Fab Spreaders