Shop All Spreaders
Agri-Fab
175 lb. capacity Broadcast Spreader
Mfr # 45-03297
Zoro # G3784258
original price:
$487.01
22% off
new price: $375.99
/ea
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 175 lb
- Spread Width 10 to 12 ft
- Drop Type Broadcast
- Flow Control Rod
- For Use With Fertilizer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Spread Width | 10 to 12 ft |
Wheel Dia. | 16 in |
Spinner Size | 3 in |
Wheel Width | 6 3/4 in |
Details
Item | Tow Spreader |
Capacity | 175 lb |
Drop Type | Broadcast |
Flow Control | Rod |
For Use With | Fertilizer |
Includes | Grate and Hopper Cover |
Axle Type | Steel |
Frame | Steel |
Wheel Type | Pneumatic |
Powered By | Ground Drive |
Mount Type | Pin Hitch |
Spinner Type | Hairpin Agitator |
Type | Tow Behind Spreader |
Finish | Powder Coated Paint |
Flow Gate | Manual |
Fits | Tractors and Utility Vehicles |
Controller | Manual |
Capacity Range (Lb.) | Large |
Hopper Material | Polyethylene |
Product Type | Tow Behind Spreader |
Description
Tow Behind Spreader, Capacity 175 lb, Drop Type Broadcast, Flow Control Rod, For Use With Fertilizer, Spread Width 10 to 12 ft, Wheel Type Pneumatic, Axle Type Steel, Wheel Dia. 16 in, Wheel Width 6 3/4 in, Mount Type Pin Hitch, Hopper Material Polyethylene, Frame Steel, Powder Coated Paint Finish, Flow Gate Manual, Spinner Size 3 in, Spinner Type Hairpin Agitator, Powered By Ground Drive, Controller Manual, Fits Tractors and Utility Vehicles, Includes Grate and Hopper Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIJARO Kijaro Beach Sling Chair (540801)
- HI-RUN 11 x 6.00-5 Zero Turn Lawn Mower Tire & Wheel, Smooth Tread, Flat Free (FF1003)
- MTD Oil Drain Asm (951-10641)
- GOOD LAND BEE SUPPLY Sheep Skin Beekeeping Protective Gloves w/Canvas Sleeves - XL & Standard Beehive Scraper Prybar Tool (GL-GLV-PRY-XLG)
- AGRI-FAB Push Spreader, 50 lb Cap., U-Bar Handle (45-0566)
- AGRI-FAB Lawn Spreader Cover (69711)
- AGRI-FAB Agri-Fab 130lb Push Broadcast Spreader (45-0614)
- AGRI-FAB Drop Spreader, 100lb. cap., Manual Lever (45-0543)
- AGRI-FAB 110 lb. capacity Broadcast Tow behind Spreader (45-0527)
- AGRI-FAB 85 lb. capacity Broadcast Push Spreader (45-0388)
- WESTWARD 80 lb. capacity Broadcast Spreader (4UHC9)
- Agri-Fab Spreaders