Shop All Spreaders
Agri-Fab
130 lb. capacity Tow Spreader
Mfr # 45-0463
Zoro # G5565476
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 130 lb
- Spread Width 10 ft
- Drop Type Broadcast
- Flow Control Variable Gate Control
- For Use With and Salt, Fertilizer, Grass Seed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Spread Width | 10 ft |
Wheel Dia. | 13 in |
Spray Width | Up to 4 ft |
Wheel Width | 4 in |
Details
Item | Tow Spreader |
Capacity | 130 lb |
Drop Type | Broadcast |
Flow Control | Variable Gate Control |
For Use With | and Salt, Fertilizer, Grass Seed |
Axle Type | Steel |
Frame | Steel |
Wheel Type | Pneumatic |
Features | Enclosed Gearbox |
Hopper Material | Plastic |
Capacity Range (Lb.) | Large |
Type | Broadcast Spreader |
Product Type | Tow Broadcast Spreader |
Description
Tow Broadcast Spreader, Capacity 130 lb, Drop Type Broadcast, Flow Control Variable Gate Control, For Use With and Salt, Fertilizer, Grass Seed, Spread Width 10 ft, Frame Steel, Hopper Material Plastic, Wheel Type Pneumatic, Wheel Dia. 13 in, Wheel Width 4 in, Axle Type Steel, Features Enclosed Gearbox, Spray Width Up to 4 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Starter (3084981)
- HUSQVARNA Bolt Handle, 5/16 to 1.75 in., Black (532191574)
- BILLY GOAT Cable, For Use with 5NLF9, 6TFH5 (440178-S)
- JAMESON Jameson Tools Double Lock Telescoping Inductive Head Pole (TP-12MC)
- AGRI-FAB Drop Spreader, 100lb. cap., Manual Lever (45-0543)
- AGRI-FAB 110 lb. capacity Broadcast Tow behind Spreader (45-0527)
- AGRI-FAB 85 lb. capacity Broadcast Spreader (45-0530)
- AGRI-FAB Broadcast Spreader, 130 lb. Cap. (45-0548)
- AGRI-FAB 175 lbs Max Tow Behind Drop Spreader, 28 x 50 x 33 in. (AG12928)
- AGRI-FAB Push Spreader, 50 lb Cap., U-Bar Handle (45-0566)
- WESTWARD Handheld Broadcast Spreader, Cap. 3.3 lb. (8708A)
- Agri-Fab Spreaders