Shop All Spreaders
This Product is Discontinued
Agri-Fab
130 lb. capacity Broadcast Spreader (Discontinued)
Mfr # 45-0502
Zoro # G7093375
Free Shipping & Returns
This Product is Discontinued
Key Features
- Capacity 130 lb.
- Spread Width 10 to 12 ft
- Drop Type Broadcast
- Flow Control Cable
- For Use With Salt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Spread Width | 10 to 12 ft |
Spray Width | Up to 4 ft |
Wheel Width | 3 1/2 in |
Wheel Dia. | 10 in |
Details
Item | Push Salt Spreader |
Capacity | 130 lb. |
Drop Type | Broadcast |
Flow Control | Cable |
For Use With | Salt |
Includes | Grate, Hopper Cover |
Axle Type | Steel |
Frame | Steel |
Wheel Type | 10" Pneumatic |
Type | Push |
Capacity Range (Lb.) | Large |
Hopper Material | Polyethylene |
Handle | Fixed T |
Features | Easy Hand Control, Enclosed Gearbox, Hopper and Spreader Plate |
Description
Push Salt Spreader,130 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.