Shop All Spreaders
This Product is Discontinued
Agri-Fab
130 lb. capacity Broadcast Spreader (Discontinued)
Mfr # 45-0502
Zoro # G3784142
Free Shipping & Returns
This Product is Discontinued
Key Features
- Capacity 130 lb
- Spread Width 10 to 12 ft
- Drop Type Broadcast
- Flow Control Cable
- For Use With Salt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Spread Width | 10 to 12 ft |
Wheel Dia. | 10 in |
Spray Width | Up to 4 ft |
Wheel Width | 3 1/2 in |
Details
Item | Push Spreader |
Capacity | 130 lb |
Drop Type | Broadcast |
Flow Control | Cable |
For Use With | Salt |
Includes | Grate, Hopper Cover |
Axle Type | Steel |
Frame | Steel |
Wheel Type | Pneumatic |
Features | Easy Hand Control, Enclosed Gearbox, Hopper and Spreader Plate |
Capacity Range (Lb.) | Large |
Handle | Fixed T |
Hopper Material | Polyethylene |
Type | Broadcast Spreader |
Description
Broadcast Spreader, Capacity 130 lb, Handle Fixed T, Drop Type Broadcast, Flow Control Cable, Includes Grate, Hopper Cover, For Use With Salt, Spread Width 10 to 12 ft, Frame Steel, Hopper Material Polyethylene, Wheel Type Pneumatic, Wheel Dia. 10 in, Wheel Width 3 1/2 in, Axle Type Steel, Features Easy Hand Control, Enclosed Gearbox, Hopper and Spreader Plate, Spray Width Up to 4 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.