Shop All Spreaders
Agri-Fab
110 lb. capacity Broadcast Tow behind Spreader
Mfr # 45-0527
Zoro # G3784267
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 110 lb
- Spread Width 10 ft
- Drop Type Broadcast
- Flow Control Cable
- For Use With Fertilizer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Spread Width | 10 ft |
Wheel Width | 3 1/2 in |
Wheel Dia. | 10 in |
Details
Item | Tow Spreader |
Capacity | 110 lb |
Drop Type | Broadcast |
Flow Control | Cable |
For Use With | Fertilizer |
Includes | Universal Hitch |
Axle Type | Steel |
Frame | Steel |
Wheel Type | 10" Pneumatic |
Capacity Range (Lb.) | Large |
Features | On/Off Control Accessible From Tractor Seat, Rustproof Hopper and Spreader Plate |
Hopper Material | Polyethylene |
Type | Broadcast Spreader |
Description
Tow Broadcast Spreader, Capacity 110 lb, Drop Type Broadcast, Flow Control Cable, For Use With Fertilizer, Spread Width 10 ft, Wheel Type Pneumatic, Axle Type Steel, Wheel Dia. 10 in, Wheel Width 3 1/2 in, Hopper Material Polyethylene, Frame Steel, Features On/Off Control Accessible From Tractor Seat, Rustproof Hopper and Spreader Plate, Includes Universal Hitch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D.B. SMITH D.B. Smith Sprayer Replacement Pivot (171455)
- DIVERSIFIED SPACES Water Jug, 2-1/2 gal., Rectangular (100118)
- CROSSFIRE Crossfire BedBug Concentrate (13oz) MCP (3071-F19)
- CORONA TOOLS Razor Tooth Saw Blade For RS 7265 (AC 7265)
- AGRI-FAB 85 lb. capacity Push Spreader (45-0532)
- AGRI-FAB 85 lb. capacity Broadcast Push Spreader (45-0388)
- AGRI-FAB 85 lb. capacity Push Spreader (45-0531)
- AGRI-FAB Agri-Fab 130lb Push Broadcast Spreader (45-0614)
- AGRI-FAB 175 lb. capacity Broadcast Spreader (45-03297)
- AGRI-FAB Lawn Spreader Cover (40825)
- SCOTTS LAWNS Drop Spreader 3000 (76565)
- Agri-Fab Spreaders