Shop All Spreaders
This Product is Discontinued
Agri-Fab
110 lb. capacity Broadcast Spreader (Discontinued)
Mfr # 45-0526
Zoro # G3784188
Free Shipping & Returns
This Product is Discontinued
Key Features
- Capacity 110 lb
- Spread Width 10 ft
- Drop Type Broadcast
- Flow Control Cable
- For Use With Fertilizer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Spread Width | 10 ft |
Wheel Dia. | 10 in |
Wheel Width | 3 in |
Details
Item | Push Spreader |
Capacity | 110 lb |
Drop Type | Broadcast |
Flow Control | Cable |
For Use With | Fertilizer |
Includes | Broadcast Spreader |
Axle Type | Steel |
Frame | Steel |
Wheel Type | 10" Pneumatic |
Hopper Material | Polyethylene |
Features | 110 Lb. Capacity Covers About 1/3 Acre (17,500 sq ft), Easy to Use Hand Control , Pneumatic Tires Allow for Increase Maneuverability |
Type | Push Spreader |
Capacity Range (Lb.) | Large |
Description
Push Spreader, Capacity 110 lb, Drop Type Broadcast, Flow Control Cable, Includes Broadcast Spreader, For Use With Fertilizer, Spread Width 10 ft, Frame Steel, Hopper Material Polyethylene, Wheel Type Pneumatic, Wheel Dia. 10 in, Wheel Width 3 in, Axle Type Steel, Features 110 Lb. Capacity Covers About 1/3 Acre (17,500 sq ft), Easy to Use Hand Control , Pneumatic Tires Allow for Increase Maneuverability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.