Shop All Soil Testers
Agratronix
Soil Compaction Tester
Mfr # 8180
Zoro # G102697372
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia. (In.) 5.4
- Height 4.3
- Length 40.1
- Material of Construction Stainless Steel
- Width 13.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Agratronix
- MFR # 8180
- Zoro # G102697372
- UPC # 80235081807
- Country of Origin China
- Category Soil Testers
Dimensions
Dia. (In.) | 5.4 |
Height | 4.3 |
Length | 40.1 |
Width | 13.4 |
Details
Material of Construction | Stainless Steel |
Description
The agraTronix Soil Compaction Tester allows you to check your soil for hardpan quickly and easily, regardless of the soil type. The color-coded, liquid-filled dial reads in pounds per square inch of pressure it takes to penetrate the soil. Benefits of soil compaction testing are increased yield by increasing root and plant development, increased effectiveness of fertilizers, pesticides, and herbicides, and increased soil water retention.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Burette, 10mL (F37915-0510)
- UNITED SCIENTIFIC Aluminum Spring Scale, 2000G / 20N, Red, (SB2000-A)
- AZLON Wash Bottle, Standard, 500mL, PK5 (506705-0500)
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 25mL, PK12 (5YGY8)
- LOVIBOND KIT SOIL PH TESTER 694 (694)
- EIJKELKAMP Sieve can for wet sieving, 0.250 mm sieve opening (08130408)
- LUSTER LEAF Soil pH Meter, Digital Display (1845-6)
- PCE INSTRUMENTS Water Analysis Meter, 0.00 to 14.00 pH Measuring Range (PCE-PH 18)
- SAFER GRO Safer Gro 0104P 1 Pint Natural Wet Soil Amendment (0104P)
- LAMOTTE Kit Soil PH Lamotte 3.8-8.4 PH (5023-01)
- LUSTER LEAF Lusterleaf Rapitest Soil pH Tester (LU310045)
- Agratronix Soil Testers