Shop All Moisture Meters
Agratronix
Portable Grain Kit
Mfr # 9110
Zoro # G902702405
product price: $384.99
/ea
Free Shipping & Returns
$384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 5.2
- Overall Width 12.8
- Length 17.2
- Outside Diameter 5.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Agratronix
- MFR # 9110
- Zoro # G902702405
- UPC # 80235090106
- Country of Origin China
- Category Moisture Meters
Dimensions
Overall Height | 5.2 |
Overall Width | 12.8 |
Length | 17.2 |
Outside Diameter | 5.6 |
Description
This Agratronix Portable Grain Moisture Tester Kit features the MT-PRO moisture meter that tests high-moisture corn up to 40% and features adjustable calibration for each grain scale, a backlit display, temperature compensation and a running average of test results. Test weight is measured with a heavy-duty plastic, 15-1/2"L hanging grain scale. 9V batteries included. Includes hard storage case and instructions.
Grains: Alfalfa, Barley, Beet, Buckwheat, Canary, Clover: Purple, Clover: White, Corn: High Moisture, Corn: Low Moisture, Dactyl, Fescue, Flax (Linseed), Lentils, Lupins: Yellow, Millet, Mustard, Navy Beans, Oats, Peanuts: Spanish, Peas: Fodder, Peas: Green, Peas: Yellow, Phleum, Popcorn: White, Popcorn: Yellow, Rapeseed (Canola), Rice: Long, Rice: Medium, Rye, Rye Grass, Safflower, Sorghum (Milo), Soybeans, Sunflower, Sunflower: Stripe, Triticale, Wheat: Durum, Wheat: Hard Red Spring, Wheat: Hard Red Winter, Wheat: Soft Red Winter, Wheat: White
Grains: Alfalfa, Barley, Beet, Buckwheat, Canary, Clover: Purple, Clover: White, Corn: High Moisture, Corn: Low Moisture, Dactyl, Fescue, Flax (Linseed), Lentils, Lupins: Yellow, Millet, Mustard, Navy Beans, Oats, Peanuts: Spanish, Peas: Fodder, Peas: Green, Peas: Yellow, Phleum, Popcorn: White, Popcorn: Yellow, Rapeseed (Canola), Rice: Long, Rice: Medium, Rye, Rye Grass, Safflower, Sorghum (Milo), Soybeans, Sunflower, Sunflower: Stripe, Triticale, Wheat: Durum, Wheat: Hard Red Spring, Wheat: Hard Red Winter, Wheat: Soft Red Winter, Wheat: White
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Digital Vacuum Gauge, -30 to 0 in Hg, 1/4 in MNPT, Plastic, Black (452074SD02LXBLCYLMNB30/0IMV)
- ZORO SELECT Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (4CFH1)
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Plastic, Black (20W1005PH02B100#)
- ASHCROFT Transducer, 0 to 100 psi, Output 1 to 5VDC (G17M0215F2100#)
- AGRATRONIX 40-Grain Multi-Language Moisture Tester (08125CSS)
- AGRATRONIX 16-Grain Moisture Tester (8155)
- AGRATRONIX Hay Temperature and Moisture Tester (7120)
- AGRATRONIX AGRATRONIX Baler-Mounted Hay Moisture Tester (7150)
- AGRATRONIX Hay Windrow Moisture Tester (7140)
- SPER SCIENTIFIC Multifunction Moisture Meter with Psychrometer (850003)
- TRAMEX Roof and Wall Moisture Scanner (RWS)
- Agratronix Moisture Meters