Shop All Moisture Meters
Agratronix
Hay Windrow Moisture Tester
Mfr # 7140
Zoro # G802701980
product price: $337.99
/ea
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 15.5
- Overall Width 6.7
- Outside Diameter 4
- Length 13.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Agratronix
- MFR # 7140
- Zoro # G802701980
- UPC # 80235090014
- Country of Origin China
- Category Moisture Meters
Dimensions
Overall Height | 15.5 |
Overall Width | 6.7 |
Outside Diameter | 4 |
Length | 13.4 |
Description
Test the hay in the field before it is baled or chopped, eliminating the time and expense of using your equipment until the moisture content is correct. *Requires (1) 5-gal. bucket (not included) and (1) 9V alkaline battery (not included).
- Ideal moisture level at the time of baling is between 18 and 22%
- Hay baled with higher moisture percentages can foster mold resulting in loss
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURO Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Silver (42071313-MAXHAND)
- DWYER INSTRUMENTS Industrial Thermometer, Indl Thermo 240F114C (ITA9355D)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Transmitter, 0/2.0inWC (605-2)
- ZORO SELECT Analog Panel Mt Thermometer, 0 to 160F (13G235)
- AGRATRONIX Hay Temperature and Moisture Tester (7120)
- AGRATRONIX Portable Grain Kit (9110)
- AGRATRONIX 40-Grain Multi-Language Moisture Tester (08125CSS)
- AGRATRONIX AGRATRONIX Baler-Mounted Hay Moisture Tester (7150)
- AGRATRONIX 16-Grain Moisture Tester (8155)
- PCE INSTRUMENTS Multifunciton Analyzing Balance, 0.01 g to 110 g (PCE-MA 110)
- CONNECTED YARD Moisture Sensor Addon (71002)
- Agratronix Moisture Meters