Shop All Fence Posts
This Product is Discontinued
Agratronix
Fiberglass Posts, 3/8 Inch by 48 Inch, Pack of 20 (Discontinued)
Mfr # P-3
Zoro # G902696544
This Product is Discontinued
Key Features
- Material Fiberglass
- Diameter 7.2
- Height 1.8
- Length 48.1
- Width 1.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Agratronix
- MFR # P-3
- Zoro # G902696544
- UPC # 29349060162
- Country of Origin United States
- Category Fence Posts
Dimensions
Diameter | 7.2 |
Height | 1.8 |
Length | 48.1 |
Width | 1.8 |
Details
Material | Fiberglass |
Description
UV-stabilized Fiberglass Posts feature a pointed tip for easier insertion into the soil and can be used with steel wire, polytape, polyrope or polywire. Posts measure 3/8"dia. x 48"L. 20 posts per pack.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.