Shop All Moisture Meters
Agratronix
40-Grain Multi-Language Moisture Tester
Mfr # 08125CSS
Zoro # G502702140
product price: $373.99
/ea
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 4.7
- Overall Width 9.7
- Outside Diameter 2.25
- Length 12.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Agratronix
- MFR # 08125CSS
- Zoro # G502702140
- UPC # 80235081258
- Country of Origin China
- Category Moisture Meters
Dimensions
Overall Height | 4.7 |
Overall Width | 9.7 |
Outside Diameter | 2.25 |
Length | 12.1 |
Description
The Agratronix MT-PRO lets you monitor grain moisture levels to prevent molding during storage or price deductions from grain elevators. Features 40 different grain scales. Simply select the grain to be tested, fill the test cell, screw on the cap and wait a few seconds for the reading. Automatically compensates for variables due to temperature and averages and stores readings. Requires 2 9V batteries (not included).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCS Static Dissipative Mat, Blue, 30" W (770092)
- BACHARACH 3015-8004 H-10 Pro Refrigerant (3015-8004)
- ZORO SELECT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (18C810)
- CONTROL CO 11-3/8" Stem Digital Pocket Thermometer, -58 Degrees to 302 Degrees F (4353)
- AGRATRONIX AGRATRONIX Baler-Mounted Hay Moisture Tester (7150)
- AGRATRONIX 16-Grain Moisture Tester (8155)
- AGRATRONIX Hay Windrow Moisture Tester (7140)
- AGRATRONIX Portable Grain Kit (9110)
- AGRATRONIX Hay Temperature and Moisture Tester (7120)
- DECKER MANUFACTURING Hand-Operated Corn Sheller (50)
- FLIR Thermal Imgng Moist Meter, IR Thermometer (MR176)
- Agratronix Moisture Meters