Shop All Moisture Meters
Agratronix
16-Grain Moisture Tester
Mfr # 8155
Zoro # G402702219
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 4.8
- Overall Width 9.8
- Length 12.1
- Outside Diameter 2.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Agratronix
- MFR # 8155
- Zoro # G402702219
- UPC # 80235081555
- Country of Origin United States
- Category Moisture Meters
Dimensions
Overall Height | 4.8 |
Overall Width | 9.8 |
Length | 12.1 |
Outside Diameter | 2.7 |
Description
This Agratronix MT-16 Grain Moisture Tester can average up to 99 test results, and provides direct moisture readout for 16 grains, including: barley, canola, corn, flax, oats, rice (2), rye, sorghum, soybeans, sunflower (2) and wheat. Moisture range: 5% to 40% depending on grain tested. Repeatability & Accuracy: ± 0.5% in normal moisture range for stored grain. Temperature range: 32° to 113°F (0° to 45°C). Used by the USDA, it can be adjusted to match your local elevator. Includes a sturdy carrying case to protect the tester from dusty environments.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Drywell, Temperature Calibrator (9140-A-156)
- DWYER INSTRUMENTS Pressure Transducer, 0 to 30 PSI, +/-1Pct (628-08-GH-P1-E4-S1)
- EXTECH EMF Meter, LCD, Include (3) AAA Batteries (EMF450)
- CDN TM2 Digital 20 Hour Kitchen Timer (221TM2)
- AGRATRONIX Hay Windrow Moisture Tester (7140)
- AGRATRONIX Hay Temperature and Moisture Tester (7120)
- AGRATRONIX Portable Grain Kit (9110)
- AGRATRONIX AGRATRONIX Baler-Mounted Hay Moisture Tester (7150)
- AGRATRONIX 40-Grain Multi-Language Moisture Tester (08125CSS)
- REED INSTRUMENTS Wood Moisture Detector (R6015)
- LIGNOMAT Mini Moist Meter w Pin, 6 to 45 per, Digtl (ED-0)
- Agratronix Moisture Meters