Shop All Exercise Equipment
Agm Group
AGM Group 88133 0.25 in. Eco Wise Premium Yoga & Pilates Mat with Carring String; Olive
Mfr # 88133
Zoro # G403704243
product price: $57.55
/ea
$57.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Agm Group
- MFR # 88133
- Zoro # G403704243
- UPC # 712536881335
- Country of Origin China
- Category Exercise Equipment
Description
Features
- Eco-friendly, Light-weight
- Soft surface for extra comfort and joint support, lightweight
- Dual texture offers extra grip: floral texture for added comfort and support, argyle texture for superb traction and stability
- Made from 100% TPE (Thermoplastic Elastomer), 100% recyclable, free of PVC, phthalates, and latex
- Length (in): 25
- Width (in): 9
- Height (in): 9
- Material: TPE (Thermal Plastic Elastomer) Foam
- Color: Olive
- Size: 0.25 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLO Solo "R" Connecting Bracket (40-74-234)
- PET ADOBE Set of 2 Stainless Steel Hanging Pet Bowls for Food and Water | Dogs / Cats 48-Fl Oz (975685JCY)
- BRIGGS & STRATTON Float Bowl Gasket (797625)
- MTD Oil Drain Asm (951-10641)
- AGM GROUP AGM Group 35835 Elite Kettlebell Medicine Ball - Blue 16 Lb (35835)
- AGM GROUP AGM Group 74508 72 in. Elite Workout mat with Handle - Blue (74508)
- AGM GROUP AGM Group 35944 5 in. Power Yoga-Pilates Weight Ball - Teal-Gray (35944)
- AGM GROUP AGM Group 35837 Elite Kettlebell Medicine Ball - Blue 20 Lb (35837)
- THE STEP Club Size Platform With Two 2 Freestyle Risers and Two 2 Original Risers - Pink (F1024)
- FABRICATION ENTERPRISES CanDo® Exercise Band Handles with D-Ring, 10 Pairs (10-3220-10)
- FABRICATION ENTERPRISES Spirit XBR95 Recumbent Bike, 57"L x 30" x 50"H, 350 lb. Capacity (1523702)
- Agm Group Exercise Equipment