Shop All Exercise Equipment
Agm Group
AGM Group 85602 Ecowise Pialtes Ball; Cocoa
Mfr # 85602
Zoro # G103704246
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Agm Group
- MFR # 85602
- Zoro # G103704246
- UPC # 712536856029
- Country of Origin China
- Category Exercise Equipment
Description
Great for adding challenge and variety to exercises for muscle sculpting and recovery; Use it behind the rib cage for abdominal curls, between the ankles for teaser, under the ribs for side stretch, and more; Tacky and lightly textured surface reduces slippage; Made with anti-burst phthalates-free PVC and natural color dye from charcoal/cocoa powder; Inflates with straw to approximately 9 , adjust the inflation level as desiredEcoWise 9" Pilates Ball.
Specifications- Length (in): 8
- Width (in): 5
- Height (in): 5
- Material: PVC
- Color: Cocoa
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO CHAIR RACK, BLACK, HOOKS OVER LADDER STYLE (51490)
- JACKS IMPORTS Apple Flexible Shaped Eggbutt Snaffle Bit 5-1/4" (763-5-1/4)
- CORONA TOOLS Hedge Shear, 10" (HS 6960)
- BRIGGS & STRATTON Bearing, Nylon (7010986YP)
- AGM GROUP AGM Group 35837 Elite Kettlebell Medicine Ball - Blue 20 Lb (35837)
- AGM GROUP AGM Group 74508 72 in. Elite Workout mat with Handle - Blue (74508)
- AGM GROUP AGM Group 35835 Elite Kettlebell Medicine Ball - Blue 16 Lb (35835)
- AGM GROUP AGM Group 35944 5 in. Power Yoga-Pilates Weight Ball - Teal-Gray (35944)
- GOFIT Unisex Adjustable Weighted Vest (10lb) (GF-WV10)
- DMI Pdal Exrciser, 20inLx18inH, Non Assembled (802-2008-0099)
- FABRICATION ENTERPRISES Chango® 16" Circular Balance Board with 3" and 4" Balls (10-1715)
- Agm Group Exercise Equipment