Shop All Exercise & Mobility
Agm Group
AGM Group 35282 Peanut Massage Ball; Purple
Mfr # 35282
Zoro # G603703848
product price: $40.45
/ea
$40.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Agm Group
- MFR # 35282
- Zoro # G603703848
- UPC # 712536352828
- Country of Origin China
- Category Exercise & Mobility
Description
Peanut shape designed to cradle the spine, lower leg and forearms; Wavy surface combines effective pressure with soothing comfort; Easy rolling, helps increase range of motion and correct postureAeromat Wavy Peanut Massage Ball
Specifications- Length (in): 9
- Width (in): 5
- Height (in): 5
- Material: Plastic
- Color: Purple
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAST ORANGE Permatex Fast Orange Smooth Lotion Hand Cleaner (23108)
- GEORGIA-PACIFIC Bucket Dispenser, Man, 135 Wipes, 54026, PK2 (54026)
- REJUVENATE REJUVENATE RESTORE PAD (RJRESTPAD)
- STANLEY ARIAL Motion Detector, 3V, Tan (55365)
- THRIFCO PLUMBING Massage Spray Unit (4401965)
- CLINTON Slim, Weight Rac/Kiosk (5114M)
- FABRICATION ENTERPRISES TheraPutty® Standard Exercise Putty, Black, X-Firm, 4 Ounce (10-1468)
- FABRICATION ENTERPRISES TheraPutty® Standard Exercise Putty, Blue, Firm, 4 Ounce (10-0908)
- VIVE HEALTH Loop Resistance Bands, PK7 (RHB1023)
- WAKEMAN Foot Massager, Vibrating Platform with Rotating Acupressure for Feet and Legs, Orange (80-5196)
- FABRICATION ENTERPRISES Baseline® 3-Piece Standard Hand Evaluation Set, Blue (12-0103)
- Agm Group Exercise & Mobility