Shop All 12 Volt Adapters
Agilux
Cigarette Lighter Extension Cord Charger with Barrel Connector 24v Adapter 72in Cord
Mfr # ACCCL19V-02
Zoro # G502485616
product price: $6.75
/ea
Sold in multiples of 2 for $13.50
$13.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 24V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Agilux
- MFR # ACCCL19V-02
- Zoro # G502485616
- UPC # 810229022864
- Country of Origin China
- Category 12 Volt Adapters
Details
Item | Cigarette Lighter Charger |
Voltage | 24V |
Description
Intelligent Products for Modern Living
Surface mounted, flush mount, or junction mount lighting is typically used for general lighting applications and provides a broad distribution of light. Generally, these are used for 8-10’ ceiling heights in dining areas, hallways, laundry rooms, basements, garages, closets, bathrooms, and many other areas in addition to décor lighting or accent lighting, The Agilux LED Lighting system delivers the performance and the look of downlighting and track lighting without the need for a recessed housing, while providing energy savings of up to 83% and operating for 50,000 hours (L70). Available in optimal warm white 3000K and 4000K color temperatures. The low profile, Agilux LED modules can be surface mounted or mounted into our Stand Light Work Light kits for portable applications. Connecting the Agilux Lumirails in tandem is simple with these barrel type DC Extension cables. While often installed by professionals, these lights are easy to install for DIYs too. The Agilux Lighting System is designed for residential, multifamily, and commercial applications. The 11W 800 lumen LED output is equivalent to 75W BR incandescent lighting and should not be dimmed. But connecting them together, or adding cable to extend the power is simple with these connectors.
Your home is a place of refuge; you're in control to make it safe and secure. Proper lighting is a first great way to make it safe, secure, and inviting for your family.
There are many other applications for these DC extension cords including security systems and other LED lighting systems, and strip lights.
Surface mounted, flush mount, or junction mount lighting is typically used for general lighting applications and provides a broad distribution of light. Generally, these are used for 8-10’ ceiling heights in dining areas, hallways, laundry rooms, basements, garages, closets, bathrooms, and many other areas in addition to décor lighting or accent lighting, The Agilux LED Lighting system delivers the performance and the look of downlighting and track lighting without the need for a recessed housing, while providing energy savings of up to 83% and operating for 50,000 hours (L70). Available in optimal warm white 3000K and 4000K color temperatures. The low profile, Agilux LED modules can be surface mounted or mounted into our Stand Light Work Light kits for portable applications. Connecting the Agilux Lumirails in tandem is simple with these barrel type DC Extension cables. While often installed by professionals, these lights are easy to install for DIYs too. The Agilux Lighting System is designed for residential, multifamily, and commercial applications. The 11W 800 lumen LED output is equivalent to 75W BR incandescent lighting and should not be dimmed. But connecting them together, or adding cable to extend the power is simple with these connectors.
Your home is a place of refuge; you're in control to make it safe and secure. Proper lighting is a first great way to make it safe, secure, and inviting for your family.
There are many other applications for these DC extension cords including security systems and other LED lighting systems, and strip lights.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Mudflap, Black, Polymer, 24" x 36", PK2, 2 PK (RC36PPB)
- BUYERS PRODUCTS Straight Mudflap Mounting Plate for All 24 Inch Splash Guards (MFBH2375F)
- SKF Shaft Seal, 1-1/8 x 1-3/4 x 1/4", HM14, Nitrile (11150)
- HUSKY LINER 07-14 SILVERADO/SIERRA 1500/2500/3500 REAR WHEEL WELL GUARDS WHEEL WEL (79001)
- ROADPRO Car Stove, Portable, 12V (RPSC-197)
- ROADPRO Heated Mug, Travel (RP0719)
- OTC Ford Inline Adapter, 5/16" (518476)
- MOTORMITE 12 VOLT WEATHER PROOF EXTERIOR POWER OUT (56487)
- POWERDRIVE Cup Adapter, 4 Way, 12 V DC (PD9022USB)
- WILSON ANTENNAS Power Adapter, Portable, Capacity 12V (30512V2USB)
- MOBILESPEC Power Adapter, Auto Travel, 12VDC, 10A (MBS01501)
- Agilux Automotive Electrical