Shop All Electronic LED Drivers
Agilux
90w 24v Constant Voltage Enclosed Direct Wire Class2 120V-240V Univ. Non-dimmable LED Driver
Mfr # PS2490BL-03
Zoro # G702488783
product price: $81.35
/ea
Free Shipping & Returns
$81.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage 24V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Agilux
- MFR # PS2490BL-03
- Zoro # G702488783
- UPC # 810229020679
- Country of Origin China
- Category Electronic LED Drivers
Details
Input Voltage | 24V |
Item | Universal LED Driver |
Description
At the core of the Agilux Lighting System are the required LED drivers efficiently managing the 24V Constant Voltage power supplies. Our fully enclosed LED drivers are Class 2 rated for safety, non-dimmable, and will power up to 90 Watts. Intelligent Products for Modern Living
Surface mounted, flush mount, or junction mount lighting is typically used for general lighting applications and provides a broad distribution of light. Generally, these are used for 8-10’ ceiling heights in dining areas, hallways, laundry rooms, basements, garages, closets, bathrooms, and many other areas in addition to décor lighting or accent lighting, The Agilux LED Lighting system delivers the performance and the look of downlighting and track lighting without the need for a recessed housing, while providing energy savings of up to 83% and operating for 50,000 hours (L70). Available in optimal warm white 3000K and 4000K color temperatures. The low profile, Agilux LED modules can be surface mounted or mounted into our Stand Light Work Light kits for portable applications. While often installed by professionals, these lights are easy to install for DIYs too. The Agilux Lighting System is designed for residential, multifamily, and commercial applications. The 11W 800 lumen LED output is equivalent to 75W BR incandescent lighting, and should not be dimmed.
Your home is a place of refuge; you're in control to make it safe and secure. Proper lighting is a first great way to make it safe, secure, and inviting for your family.
Surface mounted, flush mount, or junction mount lighting is typically used for general lighting applications and provides a broad distribution of light. Generally, these are used for 8-10’ ceiling heights in dining areas, hallways, laundry rooms, basements, garages, closets, bathrooms, and many other areas in addition to décor lighting or accent lighting, The Agilux LED Lighting system delivers the performance and the look of downlighting and track lighting without the need for a recessed housing, while providing energy savings of up to 83% and operating for 50,000 hours (L70). Available in optimal warm white 3000K and 4000K color temperatures. The low profile, Agilux LED modules can be surface mounted or mounted into our Stand Light Work Light kits for portable applications. While often installed by professionals, these lights are easy to install for DIYs too. The Agilux Lighting System is designed for residential, multifamily, and commercial applications. The 11W 800 lumen LED output is equivalent to 75W BR incandescent lighting, and should not be dimmed.
Your home is a place of refuge; you're in control to make it safe and secure. Proper lighting is a first great way to make it safe, secure, and inviting for your family.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TCP Elite 9W LED, A19, DIM, 15K Hrs 41K (L9A19D1541K)
- MIRACLE LED 3 W, Compact LED Bulb, Amber, A15, 2000K Temp. Frosted, Non-Dimmable (602177)
- CELEBRATIONS REPL LED MICR BULB CW5PK (11207-71)
- ACCLAIM LIGHTING Post Mount Light, Matte Black, 1-Light (4007BK)
- ADVANCE LED Driver, 120 to 277VAC, 215VDC (913701269202)
- DIODE LED OMNIDRIVE X 12V 30W, ELV, 0-10V LED Dim Driver With Class 2 Jct Box (DI-ODX-12V30W-J)
- KEYSTONE TECHNOLOGIES LED Driver (KTLD-75-UV-PS1400-54-VDIM-LM2)
- LUTRON LED Driver, 120 to 277VAC, 15V to 38VDC (L3DA4U1UKS-HA070)
- ADVANCE LED Driver, 120-425 V, 40-150 W (LEDINTA0350C425DO)
- ILC Replacement For SATCO S8012 (S8012)
- ADVANCE LED Driver, 60-210 V, 40-150 W (LEDINTA0700C210FO)
- Agilux Electronic LED Drivers