Shop All Flushmount Lights
Agilux
6in LED Flush Mount Ceiling Disk Light, 750 Lumen 4000k Warm White, Dimmable, incl adaptor kit
Mfr # 90000-1
Zoro # G702488769
product price: $9.25
/ea
$9.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 6in
- Lumens 750
- Color Warm White
- Diameter 6in
- Includes (1) Ceiling Light
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Agilux
- MFR # 90000-1
- Zoro # G702488769
- UPC # 810229025698
- Country of Origin China
- Category Flushmount Lights
Dimensions
Width | 6in |
Diameter | 6in |
Details
Lumens | 750 |
Item | Flush Mount Ceiling Light |
Color | Warm White |
Includes | (1) Ceiling Light |
Color Temperature | 4000K |
Description
Intelligent Products for Modern Living
Recessed lighting and surface mounted, flush mount, or junction mount lighting is typically used for general lighting applications and provides a broad distribution of light. Generally, these are used for 8-10’ ceiling heights in dining areas, hallways, laundry rooms, basements, garages, closets, bathrooms, and many other areas in addition to décor lighting or accent lighting, The Agilux LED Disk Light delivers the performance and the look of downlighting without the need for a recessed housing, while providing energy savings of up to 83% and operating for 50,000 hours (L70). Available in optimal warm white 3000K and 4000K color temperatures. The low profile, driverless LED Disk lite can be surface mounted to 4” ceiling junction boxes or installed into existing 6” incandescent housings using the adapter kit accessory (available separately). While often installed by professionals, these lights are easy to install for DIYs too. They can even mount directly into recessed lights with the proper socket adaptors and springs. The disk lite is designed for residential, multifamily, and commercial applications. The 13W LED output is equivalent to 75W BR incandescent lighting, and dimmable using most standard LED dimmers.
Your home is a place of refuge; you're in control to make it safe and secure. Proper lighting is a first great way to make it safe, secure, and inviting for your family.
Recessed lighting and surface mounted, flush mount, or junction mount lighting is typically used for general lighting applications and provides a broad distribution of light. Generally, these are used for 8-10’ ceiling heights in dining areas, hallways, laundry rooms, basements, garages, closets, bathrooms, and many other areas in addition to décor lighting or accent lighting, The Agilux LED Disk Light delivers the performance and the look of downlighting without the need for a recessed housing, while providing energy savings of up to 83% and operating for 50,000 hours (L70). Available in optimal warm white 3000K and 4000K color temperatures. The low profile, driverless LED Disk lite can be surface mounted to 4” ceiling junction boxes or installed into existing 6” incandescent housings using the adapter kit accessory (available separately). While often installed by professionals, these lights are easy to install for DIYs too. They can even mount directly into recessed lights with the proper socket adaptors and springs. The disk lite is designed for residential, multifamily, and commercial applications. The 13W LED output is equivalent to 75W BR incandescent lighting, and dimmable using most standard LED dimmers.
Your home is a place of refuge; you're in control to make it safe and secure. Proper lighting is a first great way to make it safe, secure, and inviting for your family.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips F32t8/adv841/ew/alto28watt replacement light bulb lamp, 25PK (F32T8/ADV841/EW/ALTO28WATT PHILIPS)
- ALERA Under Cabinet LED Strip Lamp, 24"w x 2"d x 2.88"h, Black (ALELEDUC24B)
- SATCO 3 W CA10 Incandescent - Clear - 1000 Hours - Medium Base - 120V (S3657)
- KEYSTONE HID LED Lamp, KT-LED54HID-EX39-850-D (KT-LED54HID-EX39-850-D)
- AGILUX 6 inch LED Flush Mount Ceiling Disk Light, 750 Lumen 3000k Warm White, Dimmable, General Light (90000-2)
- AGILUX 6 in LED Flush Mount Ceiling Disk Light, 750 Lumen 3000k Warm White, Dimmable, General Light, PK 8 (90000-2-8pk)
- WESTGATE FML-R10-MCT13in LED DOME FLUSH MOUNT 24W 1800LM 5CCT 27/30/35/40/50K 120V R80 DIM ES, ETL, FCC, WHT (FML-R10-MCT)
- AFX Skye - LED Flush Mount - 19" - Black Finish - White Acrylic (SKYF19LAJD1BK)
- NUVO 5 Inch LED Flush Mount Fixture, Disk Light, Round, 11 Watt, 3000K, White Finish, 12PK (62/1751)
- NUVO 9 Inch LED Flush Mount Fixture, Disk Light, Round, 17 Watt, 3000K, White Finish, 12PK (62/1763)
- NUVO 1 Light 6 in. Ceiling Fixture White Ball Polished Brass (SF77-108)
- Agilux Flushmount Lights