Shop All Flushmount Lights
Agilux
6in LED Flush Mount Ceiling Disk Light, 750 Lumen 4000k W White, Dimmable, incl adaptor kit, PK 8
Mfr # 90000-1-8pk
Zoro # G802488782
product price: $67.99
/pk 8, $8.50/ea
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6in
- Lumens 750
- Includes (8) Ceiling Lights
- Diameter 6in
- Color Warm White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Agilux
- MFR # 90000-1-8pk
- Zoro # G802488782
- UPC # 810229025704
- Country of Origin China
- Category Flushmount Lights
Dimensions
Width | 6in |
Diameter | 6in |
Details
Lumens | 750 |
Item | Flush Mount Ceiling Light |
Includes | (8) Ceiling Lights |
Color | Warm White |
Color Temperature | 4000K |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE 1000 Watt Metal Halide Ballast Kit, MH-1000A-480-KIT (MH-1000A-480-KIT)
- CURRENT GE2PK 40W WHT Fan Bulb (71394)
- SUREFIRE Dual Output Flashlight, 600lm (G2X-D-FG)
- METALUX Ayc-Chain Hanger Set (AYC-CHAIN/SET-U)
- AGILUX 6 in LED Flush Mount Ceiling Disk Light, 750 Lumen 3000k Warm White, Dimmable, General Light, PK 8 (90000-2-8pk)
- AGILUX 6 inch LED Flush Mount Ceiling Disk Light, 750 Lumen 3000k Warm White, Dimmable, General Light (90000-2)
- LITHONIA LIGHTING LITHONIA LED Ceiling Light Fixture (OLCFM 15 DDB M4)
- BROMI DESIGN Lynch White & Red Flush Mount (B4101)
- BULBRITE 10-Watt White Integrated LED 5.5 in. Ceiling Flush Mount (773136)
- COMPONENT HARDWARE Tempered Glass Globe for L50/L55 Series (L55-X022)
- REMPHOS LED Utility Drum, 14", 6W, 4000K (RP-DRU-14N-14L-40-02262)
- Agilux Flushmount Lights