Shop All Flushmount Lights
Agilux
6 in LED Flush Mount Ceiling Disk Light, 750 Lumen 4000k Warm White, Dimmable, General Light, PK 8
Mfr # 90002-8pk
Zoro # G902488781
product price: $67.99
/pk 8, $8.50/ea
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6in
- Lumens 750
- Color Temperature 4000K
- Color Warm White
- Includes (8) Ceiling Lights
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Agilux
- MFR # 90002-8pk
- Zoro # G902488781
- UPC # 810229025711
- Country of Origin China
- Category Flushmount Lights
Dimensions
Width | 6in |
Diameter | 6in |
Details
Lumens | 750 |
Item | Flush Mount Ceiling Light |
Color Temperature | 4000K |
Color | Warm White |
Includes | (8) Ceiling Lights |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT HOLIDAY Perfect Holiday CTR-600WW 600 LED Curtain Light; Warm White (CTR-600WW)
- SYLVANIA CFL, 13 W, T4, 2-Pin (GX23-2) (21117)
- DESIGNERS FOUNTAIN 16 inch Bronze Integrated Selectable CCT LED Round Ceiling Light Flush Mount Light (EV1416C3C-34)
- ILC Replacement for Leviton 357-9 (357-9 LEVITON)
- AGILUX 6 in LED Flush Mount Ceiling Disk Light, 750 Lumen 3000k Warm White, Dimmable, General Light, PK 8 (90000-2-8pk)
- AGILUX 6 inch LED Flush Mount Ceiling Disk Light, 750 Lumen 3000k Warm White, Dimmable, General Light (90000-2)
- DAY-BRITE CFI Wrap 3500K LED, 130.1 lm/W, 3,500 K (FSWEZ440L835-UNV)
- ET2 Elements 2-Light 10" Wide Satin Nickel Flush Mount Light (E95000-100SN)
- LITHONIA LIGHTING Low Profile Wraparound Fixture, 4ft L, 55W (FMLWL LNK 48 ALO4 8SWW2)
- MONUMENT 2-Light White Rectangular Flushmount (673775)
- QUICKWAY IMPORTS Round LED Ceiling Light Fixture Flush Mount Lighting, 6500K 30,000 Hour Lifetime 12 in. Black 24W (QI004034.M.BK)
- Agilux Flushmount Lights