Shop All Flushmount Lights
Agilux
6 in LED Flush Mount Ceiling Disk Light, 750 Lumen 3000k Warm White, Dimmable, General Light, PK 8
Mfr # 90000-2-8pk
Zoro # G402488793
product price: $67.99
/pk 8, $8.50/ea
$67.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 6in
- Lumens 750
- Diameter 6in
- Includes (8) Ceiling Lights
- Color Warm White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Agilux
- MFR # 90000-2-8pk
- Zoro # G402488793
- UPC # 810229025735
- Country of Origin China
- Category Flushmount Lights
Dimensions
Width | 6in |
Diameter | 6in |
Details
Lumens | 750 |
Item | Flush Mount Ceiling Light |
Includes | (8) Ceiling Lights |
Color | Warm White |
Color Temperature | 3000K |
Description
Intelligent Products for Modern Living
Recessed lighting and surface mounted, flush mount, or junction mount lighting is typically used for general lighting applications and provides a broad distribution of light. Generally, these are used for 8-10’ ceiling heights in dining areas, hallways, laundry rooms, basements, garages, closets, bathrooms, and many other areas in addition to décor lighting or accent lighting, The Agilux LED Disk Light delivers the performance and the look of downlighting without the need for a recessed housing, while providing energy savings of up to 83% and operating for 50,000 hours (L70). Available in optimal warm white 3000K and 4000K color temperatures. The low profile, driverless LED Disk lite can be surface mounted to 4” ceiling junction boxes or installed into existing 6” incandescent housings using the adapter kit accessory (available separately). While often installed by professionals, these lights are easy to install for DIYs too. They can even mount directly into recessed lights with the proper socket adaptors and springs. The disk lite is designed for residential, multifamily, and commercial applications. The 13W LED output is equivalent to 75W BR incandescent lighting, and dimmable using most standard LED dimmers.
Your home is a place of refuge; you're in control to make it safe and secure. Proper lighting is a first great way to make it safe, secure, and inviting for your family.
Recessed lighting and surface mounted, flush mount, or junction mount lighting is typically used for general lighting applications and provides a broad distribution of light. Generally, these are used for 8-10’ ceiling heights in dining areas, hallways, laundry rooms, basements, garages, closets, bathrooms, and many other areas in addition to décor lighting or accent lighting, The Agilux LED Disk Light delivers the performance and the look of downlighting without the need for a recessed housing, while providing energy savings of up to 83% and operating for 50,000 hours (L70). Available in optimal warm white 3000K and 4000K color temperatures. The low profile, driverless LED Disk lite can be surface mounted to 4” ceiling junction boxes or installed into existing 6” incandescent housings using the adapter kit accessory (available separately). While often installed by professionals, these lights are easy to install for DIYs too. They can even mount directly into recessed lights with the proper socket adaptors and springs. The disk lite is designed for residential, multifamily, and commercial applications. The 13W LED output is equivalent to 75W BR incandescent lighting, and dimmable using most standard LED dimmers.
Your home is a place of refuge; you're in control to make it safe and secure. Proper lighting is a first great way to make it safe, secure, and inviting for your family.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for WESTINGHOUSE F34T12/CW/ES/ECOMAX REPLACED BY (F34T12/CW/ES/ECOMAX REPLACED BY WESTINGHOUSE)
- ILC Replacement for Federal Signal 651 Strobe (651 STROBE FEDERAL SIGNAL)
- ILC Replacement for Green Energy Mh400w/bt37 Mogul replacement light bulb lamp (MH400W/BT37 MOGUL GREEN ENERGY)
- ILC Replacement for Light Bulb / Lamp 100a21 250v replacement light bulb lamp (100A21 250V LIGHT BULB / LAMP)
- AGILUX 6 inch LED Flush Mount Ceiling Disk Light, 750 Lumen 3000k Warm White, Dimmable, General Light (90000-2)
- AFX Edge 8-in. Round LED Flush Mount, 5 CCT, Black (EGRF08LAJD3BK)
- JUNO LIGHTING Surface Mount Downlight, LED, 5-1/4" L (JSFSQ5IN07LMSWW590CRIMVOLT ZT WH M12)
- COMPONENT HARDWARE LED Refrigerator Light With Milky Polyca (L20-1010-N)
- Z-LITE Harley 2 Light Flush Mount, Matte Black (2302F2-MB)
- MAXIM LIGHTING Wafer 4.5x24 Linear LED Surface Mount 4000K (58743WTWT)
- ACCESS LIGHTING Solero II, LED Flush Mount, Chrome Finish, Acrylic Lens Acrylic (20503LEDD-CH/ACR)
- Agilux Flushmount Lights