Shop All Task Lighting
Agilux
3600 (4x900) Lumen 2 head 24V Portable LED Work Task Light, 36-68in Adjustable Stand 18in Black
Mfr # WL1864-02
Zoro # G002485550
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 24V
- Color Black
- Includes Adjustable Stand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Agilux
- MFR # WL1864-02
- Zoro # G002485550
- UPC # 810229021003
- Country of Origin China
- Category Task Lighting
Details
Item | Portable LED Task Light |
Lumens | 3600 |
Voltage | 24V |
Color | Black |
Includes | Adjustable Stand |
Description
Intelligent Products for Modern Living
Surface mounted, flush mount, or junction mount lighting is typically used for general lighting applications and provides a broad distribution of light. Generally, these are used for 8-10’ ceiling heights in dining areas, hallways, laundry rooms, basements, garages, closets, bathrooms, and many other areas in addition to décor lighting or accent lighting, The Agilux LED Lighting system delivers the performance and the look of downlighting and track lighting without the need for a recessed housing, while providing energy savings of up to 83% and operating for 50,000 hours (L70). Available in optimal warm white 3000K and 4000K color temperatures. The low profile, Agilux LED modules can be surface mounted or mounted into our Stand Light Work Light kits for portable applications. While often installed by professionals, these lights are easy to install for DIYs too. The Agilux Lighting System is designed for residential, multifamily, and commercial applications. The 11W 800 lumen LED output is equivalent to 75W BR incandescent lighting, and should not be dimmed.
Your home is a place of refuge; you're in control to make it safe and secure. Proper lighting is a first great way to make it safe, secure, and inviting for your family.
Surface mounted, flush mount, or junction mount lighting is typically used for general lighting applications and provides a broad distribution of light. Generally, these are used for 8-10’ ceiling heights in dining areas, hallways, laundry rooms, basements, garages, closets, bathrooms, and many other areas in addition to décor lighting or accent lighting, The Agilux LED Lighting system delivers the performance and the look of downlighting and track lighting without the need for a recessed housing, while providing energy savings of up to 83% and operating for 50,000 hours (L70). Available in optimal warm white 3000K and 4000K color temperatures. The low profile, Agilux LED modules can be surface mounted or mounted into our Stand Light Work Light kits for portable applications. While often installed by professionals, these lights are easy to install for DIYs too. The Agilux Lighting System is designed for residential, multifamily, and commercial applications. The 11W 800 lumen LED output is equivalent to 75W BR incandescent lighting, and should not be dimmed.
Your home is a place of refuge; you're in control to make it safe and secure. Proper lighting is a first great way to make it safe, secure, and inviting for your family.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Ot999P (OT999P)
- SYLVANIA Fluorescent, 28 W, T8, Medium Bi-Pin (G13) (FO28/850/XP/SS/ECO3)
- ILC Replacement for Philips 43a19/ev replacement light bulb lamp, 4PK (43A19/EV PHILIPS)
- WESTGATE FML-R10-MCT13in LED DOME FLUSH MOUNT 24W 1800LM 5CCT 27/30/35/40/50K 120V R80 DIM ES, ETL, FCC, WHT (FML-R10-MCT)
- AGILUX 1800 (2x900) Lumen 24V Portable LED Work Task Light, 12-33in Adjustable Mini Stand 18in Black (WL1812-02)
- DWELED Scope LED Adjustable Wall Mounted Reading Light 3000K in White (BL-299)
- STM WaterProof Halogen Lighting Beam With 400x400mm Articulated Arm (326335)
- A E S INDUSTRIES PIANO WIRE 1/4LB (AD356)
- DWELED Reed 17in LED Adjustable Picture Light 3000K in Black (PL-110)
- ALERA Adjustable LED Desk Lamp, 3.25"w x 6"d x 21.5"h, Black (ALELED908B)
- STM Magnetic Base With Working Beam (326884)
- Agilux Task Lighting