Shop All Power Cables
Agilux
3 way DC Power Splitter Cable Barrel Plug 5.5mm x 2.1mm 1 Female to 3 Male Black, PK 2
Mfr # ACS003-02
Zoro # G402485549
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Agilux
- MFR # ACS003-02
- Zoro # G402485549
- UPC # 810229020464
- Country of Origin China
- Category Power Cables
Details
Item | DC Power Splitter Cable Barrel Plug |
Connection Type | 1 Female to 3 Male |
Color | Black |
Description
Intelligent Products for Modern Living
Surface mounted, flush mount, or junction mount lighting is typically used for general lighting applications and provides a broad distribution of light. Generally, these are used for 8-10’ ceiling heights in dining areas, hallways, laundry rooms, basements, garages, closets, bathrooms, and many other areas in addition to décor lighting or accent lighting, The Agilux LED Lighting system delivers the performance and the look of downlighting and track lighting without the need for a recessed housing, while providing energy savings of up to 83% and operating for 50,000 hours (L70). Available in optimal warm white 3000K and 4000K color temperatures. The low profile, Agilux LED modules can be surface mounted or mounted into our Stand Light Work Light kits for portable applications. Connecting the Agilux Lumirails in tandem is simple with these barrel type DC Extension cables. While often installed by professionals, these lights are easy to install for DIYs too. The Agilux Lighting System is designed for residential, multifamily, and commercial applications. The 11W 800 lumen LED output is equivalent to 75W BR incandescent lighting and should not be dimmed. But connecting them together, or adding cable to extend the power is simple with these connectors.
Your home is a place of refuge; you're in control to make it safe and secure. Proper lighting is a first great way to make it safe, secure, and inviting for your family.
There are many other applications for these DC extension cords including security systems and other LED lighting systems, and strip lights.
Surface mounted, flush mount, or junction mount lighting is typically used for general lighting applications and provides a broad distribution of light. Generally, these are used for 8-10’ ceiling heights in dining areas, hallways, laundry rooms, basements, garages, closets, bathrooms, and many other areas in addition to décor lighting or accent lighting, The Agilux LED Lighting system delivers the performance and the look of downlighting and track lighting without the need for a recessed housing, while providing energy savings of up to 83% and operating for 50,000 hours (L70). Available in optimal warm white 3000K and 4000K color temperatures. The low profile, Agilux LED modules can be surface mounted or mounted into our Stand Light Work Light kits for portable applications. Connecting the Agilux Lumirails in tandem is simple with these barrel type DC Extension cables. While often installed by professionals, these lights are easy to install for DIYs too. The Agilux Lighting System is designed for residential, multifamily, and commercial applications. The 11W 800 lumen LED output is equivalent to 75W BR incandescent lighting and should not be dimmed. But connecting them together, or adding cable to extend the power is simple with these connectors.
Your home is a place of refuge; you're in control to make it safe and secure. Proper lighting is a first great way to make it safe, secure, and inviting for your family.
There are many other applications for these DC extension cords including security systems and other LED lighting systems, and strip lights.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Reversing Magnetic Motor Starter Retrofit Kit, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (AN19DN0A5E020-CRK)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd (ZB4BG4)
- INTERMATIC Timer, Spring Wound, 30 Min, SPDT, Silver (FF330M)
- LORELL Lorell Power Strip (LLR33992)
- AGILUX 4 way DC Power Splitter Cable Barrel Plug 5.5mm x 2.1mm 1 Female to 4 Male White, PK 2 (ACS004-01)
- AGILUX 4 way DC Power Splitter Cable Barrel Plug 5.5mm x 2.1mm 1 Female to 4 Male Black, PK 2 (ACS004-02)
- AGILUX 6in Male-Male DC Power Supply Barrel Connection Extension Cable Cord, 2.1mm x 5.5mm White, PK 2 (ACC006-01)
- AGILUX 12in Male-Male DC Power Supply Barrel Connection Extension Cable Cord 2.1mm x 5.5mm Wh, PK 2 (ACC012-01)
- AGILUX LED Inline On/Off Rocker Switch Cable DC (5.5 x 2.1mm) Male to Female Barrel Connector WH, PK 2 (ACS001-01)
- SOUTHWIRE UL SJT Portable Cord, 14 AWG, 41 Strand, 2C, PVC, Black, Sold by the FT (56469301)
- Agilux Power Cables