Shop All LED Under Cabinet Lighting
Agilux
12in LED Under Cabinet Task Light, Direct Wire Switch Dimmable, Linkable, 400 Lumens, Warm White
Mfr # 15000
Zoro # G502485647
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lumens 400
- Color Warm White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Agilux
- MFR # 15000
- Zoro # G502485647
- UPC # 810229025926
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Length | 12in |
Details
Item | Under Cabinet Task Light |
Lumens | 400 |
Color | Warm White |
Description
Undercabinet lighting will brighten your workspace and make preparing meals or other tasks easier, more comfortable, and safer.
Kitchen and office remodels are one of the most significant expenses in a home and bring the greatest value per square foot for resale. After spending a lot of money on cabinets, counters, work surfaces and appliances, the proper task, accent, and general/décor lighting will bring your kitchen to life. A beautifully lit kitchen will wow your guests and improve the use of workspaces making them functional and efficient for meal preparation, entertaining, or other work requirements.
They are called under cabinet, under counter, or task lights, but they can also be used to light the inside of your cabinets, for general up-lighting on top of the cabinets, and for night lights when you want to grab that movie time snack. These under-cabinet lights are easy to install, will save energy, and light up those areas where general lighting creates shadows as you stand in front of the workspace/counters.
The lights come with a hardwire knockout and cable/wire connection, but they can also be plugged in with the optional plug-in cord and connector sold separately. They can be individually installed and controlled with a switch or dimmer. They are also linkable with the optional linking cables that can be purchased separately.
While called undercabinet lights, they are often used in office spaces, closets, crawl spaces, workstations, work benches and other areas where safe low-profile lighting is preferred over decorative lighting. Generally, they are used in coordination with décor general lighting and accent lighting to compliment the completed lighting requirements of a space. LED Under Cabinet Task Work Light, Under-Counter Kitchen Light Bar Fixture, Hardwired or Plug-in, Dimmable, Switched, Linkable, 3,000K”, Warm White, White finish, CUL & Energy Star approved, and comes in 3 sizes – 12”, 18” and 24”.
Kitchen and office remodels are one of the most significant expenses in a home and bring the greatest value per square foot for resale. After spending a lot of money on cabinets, counters, work surfaces and appliances, the proper task, accent, and general/décor lighting will bring your kitchen to life. A beautifully lit kitchen will wow your guests and improve the use of workspaces making them functional and efficient for meal preparation, entertaining, or other work requirements.
They are called under cabinet, under counter, or task lights, but they can also be used to light the inside of your cabinets, for general up-lighting on top of the cabinets, and for night lights when you want to grab that movie time snack. These under-cabinet lights are easy to install, will save energy, and light up those areas where general lighting creates shadows as you stand in front of the workspace/counters.
The lights come with a hardwire knockout and cable/wire connection, but they can also be plugged in with the optional plug-in cord and connector sold separately. They can be individually installed and controlled with a switch or dimmer. They are also linkable with the optional linking cables that can be purchased separately.
While called undercabinet lights, they are often used in office spaces, closets, crawl spaces, workstations, work benches and other areas where safe low-profile lighting is preferred over decorative lighting. Generally, they are used in coordination with décor general lighting and accent lighting to compliment the completed lighting requirements of a space. LED Under Cabinet Task Work Light, Under-Counter Kitchen Light Bar Fixture, Hardwired or Plug-in, Dimmable, Switched, Linkable, 3,000K”, Warm White, White finish, CUL & Energy Star approved, and comes in 3 sizes – 12”, 18” and 24”.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORCY Floating 55-Lumen 4-LED Flashlight (41-2511)
- ELCO LIGHTING Azalea™ LED Undercabinet Lights (EUS45W)
- SYLVANIA Quartz Metal Halide HID Bulb, 70W, 3000K (MP70/U/MED)
- ILC Replacement For ZORO 1K355 (WW-RDEW-3)
- AGILUX 24in LED Under Cabinet Task Light, Direct Wire Switch Dimmable, Linkable, 400 Lumens, Warm White (15002)
- AGILUX 18in LED Under Cabinet Task Light, Direct Wire Switch Dimmable, Linkable, 400 Lumens, Warm White (15001)
- JESCO SLEEK LED 36" 3000K 120V AC. Under Cabinet lighting Fixture (SG-LED-36/30-W)
- ELCO LIGHTING 2 Wire 110/120V Duralight™ (EDU2GR)
- JESCO SLEEK LED Adjustable 48" 4000KW/ On-Off 120V AC. Under Cabinet Fixture (SGA-LED-48/40-W-SW)
- JESCO SLEEK LED 36" 6000KW/ On-Off Switch. 120V AC. Under Cabinet Fixture (SG-LED-36/60-W-SW)
- ELCO LIGHTING Flax™ LED Adjustable Undercabinet Lights (EUM21W)
- Agilux LED Under Cabinet Lighting