Shop All Vent and Duct Insulation
Agilux
10 ft Hanging Cable with Angel Side Exit Hanger, Mini hooks, Loads To 33lbs 5:1 Safety Factor
Mfr # LG-10FT
Zoro # G402485617
product price: $12.85
/ea
$12.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duct Insulation Length 10ft
- Capacity 33lbs
Product Information
- Brand Agilux
- MFR # LG-10FT
- Zoro # G402485617
- UPC # 810229023687
- Country of Origin United States
- Category Vent and Duct Insulation
Dimensions
Duct Insulation Length | 10ft |
Length | 10 ft |
Details
Description
Gripple lighting suspension kits deliver complete solutions for all lighting applications. Offering a sleek, professional, and discreet finish without compromising on strength. The beauty of the system is in the ease and efficiency of installation. Whether you're suspending fluorescent, track, or strip lighting, our hangers and supports are installed on sites across the globe, ensuring an efficient and versatile solution for suspending light fixtures. Available in a variety of sizes and delivered as custom kits with ready-cut lengths of cable and a wide range of pre-crimped end fixings to suit all structures, we cater our suspension kit solutions to your installation needs, eliminating the need for additional preparation and ensuring your install runs smoothly. Why use Gripple?
• Significant time and cost savings on your project
• Complete, off-site solutions which minimize health and safety concerns
• Innovative, patented solutions designed by an in-house team of engineers
• Considerable reductions in packaging, vehicle movements, and embodied CO2
• A range of support services at every stage of your project, provided by a dedicated technical team
• Aesthetically pleasing solutions, lightweight, and virtually invisible
• Significant time and cost savings on your project
• Complete, off-site solutions which minimize health and safety concerns
• Innovative, patented solutions designed by an in-house team of engineers
• Considerable reductions in packaging, vehicle movements, and embodied CO2
• A range of support services at every stage of your project, provided by a dedicated technical team
• Aesthetically pleasing solutions, lightweight, and virtually invisible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELKIRK CHIMNEY PIPE SS 6X12"" (206012U)
- VESTAL MFG Ash Dump 4-1/2X9In Cast Iron (49)
- GLOBAL EQUIPMENT Global Industrial„¢ Shutter For 24" Venturi Mounted Exhaust Fan, 27-1/8"W (245732)
- ZORO SELECT Sight Glass, 1/4Mx1/4F Flare (6AWT9)
- AGILUX 5 ft Hanging Cable with Angel Side Exit Hanger, Mini hooks, Loads To 33lbs 5:1 Safety Factor (LG-5FT)
- KNAUF INSULATION .75# 2-3/16"X48"X75' (R 6.0) Knf Fsk Fg Duct Wrap (502869)
- SUPER SPACER Gray 3/16-in Thick x 5/16-in Wide Edgetech 66 Foot Roll (SS316516)
- SUPER SPACER Black 3/16-in Thick x 5/16-in Wide Edgetech 66 Foot Roll (SS316516BL)
- ITW 3 in x 48 in x 24 in Polyisocyanurate High Temperature Insulation, 2# (47325)
- ROXUL 2 in x 48 in x 24 in Mineral Wool/Foil Backing 8#, Green (40265)
- JOHNS MANVILLE 3/4 in x 12 in x 12 in Calcium Silicate High Temperature Insulation (684698)
- Agilux Heating Ducting & Venting