Shop All Band Saw Blades
Aggressor
Bi-Metal Bandsaw Blade, 1", 14"x6", 6/10", 14 ft. 6 in L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal
Mfr # A970-146
Zoro # G4790865
$51.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application General Purpose
- Width 1"
- Teeth per Inch 6/10
- Thickness 0.035"
- Material Bimetal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aggressor
- MFR # A970-146
- Zoro # G4790865
- Country of Origin China
- Category Band Saw Blades
Dimensions
Length | 14 ft. 6 in |
Width | 1" |
Details
Primary Saw Application | General Purpose |
Item | Bi-Metal Bandsaw Blade,1",14"x6",6/10" |
Teeth per Inch | 6/10 |
Thickness | 0.035" |
Material | Bimetal |
Description
1 x .035 Bi-Metal Band 6/10 Variable Pitch Straight Tooth 0 Degree Rake for smoother cutting and general applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVEL 5 TOOLS Skimming Blade Handle Adaptor (4-941)
- DREMEL Oscillating Tool Blade Set, Dremel (MM392U)
- XTRWELD Clamp, J, 3-Pc Swivel Pad, 12, Steel, Chrome Plated (TCJJ122400HD)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 3 Flutes (328083)
- AGGRESSOR Bi-Metal Bandsaw Blade, 1", 10 ft., 6/10", 10 ft. L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal (A970-10)
- AGGRESSOR Bi-Metal Bandsaw Blade, 1", 11 ft., 6/10", 11 ft. L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal (A970-11)
- AGGRESSOR Bandsaw Blade, 1"x.035", 12 ft., 4/6", 12 ft. L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal (A929-12)
- AGGRESSOR Bi-Metal Bandsaw Blade, 1", 14"x6", 5/8", 14 ft. 6 in L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal (A975-146)
- AGGRESSOR Bi-Metal Bandsaw Blade, 3/4", 7x9", 8/12", 7 ft. 9 in L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal (A932-79)
- AGGRESSOR Bandsaw Blade, 3/4"x.035, 14"x6", 5/7", 14 ft. 6 in L, 3/4" W, 5/7 TPI, 0.035" Thick, Bimetal (A904-146)
- SUPERCUT 116-inch x 0.25-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (203547)
- Aggressor Power Saw Blades