Shop All Band Saw Blades
Aggressor
Bi-Metal Bandsaw Blade, 1", 10 ft., 5/9", 10 ft. L, 1" W, 5/9 TPI, 0.035" Thick, Bimetal
Mfr # A975-10
Zoro # G4791039
product price: $37.45
/ea
$37.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application General Purpose
- Length 10 ft.
- Width 1"
- Teeth per Inch 5/9
- Thickness 0.035"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aggressor
- MFR # A975-10
- Zoro # G4791039
- Country of Origin China
- Category Band Saw Blades
Dimensions
Length | 10 ft. |
Width | 1" |
Details
Primary Saw Application | General Purpose |
Item | Bi-Metal Bandsaw Blade,1",10 ft., 5/9" |
Teeth per Inch | 5/9 |
Thickness | 0.035" |
Material | Bimetal |
Description
Bi-Metal Bandsaw Blade,1 In.,10 ft., 5/9 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Combo Wrench, 12 pt., 33mm, Satin Chrome (11533)
- MILWAUKEE TOOL 9/32 in. SAE Ratcheting Combination Wrench (45-96-9209)
- CMT Orange Chrome Hvy-Duty CROSSCUTTING Blade 10" x T60 ATB, D 10 254mm - T 60 - B 5/8 - K .126 - P .087 (285.660.10)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2036U)
- AGGRESSOR Bandsaw Blade, 1"x.035", 12 ft., 4/6", 12 ft. L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal (A929-12)
- AGGRESSOR Bi-Metal Bandsaw Blade, 1", 11 ft., 6/10", 11 ft. L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal (A970-11)
- AGGRESSOR Bi-Metal Bandsaw Blade, 1", 10 ft., 6/10", 10 ft. L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal (A970-10)
- AGGRESSOR Bi-Metal Bandsaw Blade, 1", 14"x6", 6/10", 14 ft. 6 in L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal (A970-146)
- AGGRESSOR Bi-Metal Bandsaw Blade, 3/4", 7x9", 8/12", 7 ft. 9 in L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal (A932-79)
- AGGRESSOR Bi-Metal Bandsaw Blade, 1", 14"x6", 5/8", 14 ft. 6 in L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal (A975-146)
- LENOX Lenox Classic® CTL Bandsaw Blade 7' 9" Long x 3/4" Wide, 18 TPI x 0.035 Thick (29232CLB72360)
- Aggressor Power Saw Blades