Shop All Band Saw Blades
Aggressor
Bandsaw Blade, 1"x.035", 13"x6", 5/7", 13 ft. 6 in L, 1" W, 5/7 TPI, 0.035" Thick, Bimetal
Mfr # A963-136
Zoro # G4790725
product price: $57.15
/ea
$57.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13 ft. 6 in
- Width 1"
- Teeth per Inch 5/7
- Thickness 0.035"
- Material Bimetal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aggressor
- MFR # A963-136
- Zoro # G4790725
- Country of Origin China
- Category Band Saw Blades
Dimensions
Length | 13 ft. 6 in |
Width | 1" |
Details
Item | Bandsaw Blade,1"x.035",13"x6",5/7" |
Teeth per Inch | 5/7 |
Thickness | 0.035" |
Material | Bimetal |
Description
1-1/4 X .042 Bi-Metal Band 5/7 Variable Pitch Positive Rake 5 Degree for cutting solids, thick wall tubing of medium to difficult material such as stainless steels.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Hexagon Hand Socket, 5/8" (009100286)
- MELIN TOOL CO H Carbide 118 Deg. Jobber Length Drill Bit (HDR-H)
- CRESCENT Wrench Combo 1-1/4" (CCW16-05)
- KO-KEN Bit Socket XZN M4 Triple Square 100mm 3/8 Sq. Drive (3020.100-M4)
- AGGRESSOR Bi-Metal Bandsaw Blade, 1", 10 ft., 6/10", 10 ft. L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal (A970-10)
- AGGRESSOR Bi-Metal Bandsaw Blade, 3/4", 7x9", 8/12", 7 ft. 9 in L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal (A932-79)
- AGGRESSOR Bi-Metal Bandsaw Blade, 1", 14"x6", 5/8", 14 ft. 6 in L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal (A975-146)
- AGGRESSOR Bi-Metal Bandsaw Blade, 1", 14"x6", 6/10", 14 ft. 6 in L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal (A970-146)
- AGGRESSOR Bi-Metal Bandsaw Blade, 1", 11 ft., 6/10", 11 ft. L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal (A970-11)
- AGGRESSOR Bandsaw Blade, 1"x.035", 12 ft., 4/6", 12 ft. L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal (A929-12)
- STARRETT Band Saw Blade, 12 ft. 6" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99318-12-06)
- Aggressor Band Saw Blades