Shop All Band Saw Blades
Aggressor
Bandsaw Blade, 1-1/4"x0.042", 13"x6", 4/6", 13 ft. 6 in L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal
Mfr # A964-136
Zoro # G4790801
$57.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application General Purpose
- Width 1-1/4"
- Teeth per Inch 4/6
- Thickness 0.042"
- Material Bimetal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aggressor
- MFR # A964-136
- Zoro # G4790801
- Country of Origin China
- Category Band Saw Blades
Dimensions
Length | 13 ft. 6 in |
Width | 1-1/4" |
Details
Item | Bandsaw Blade,1-1/4"x0.042",13"x6",4/6" |
Primary Saw Application | General Purpose |
Teeth per Inch | 4/6 |
Thickness | 0.042" |
Material | Bimetal |
Description
1-1/14 X .042 Bi-Metal Band 4/6 Variable Tooth Straight Tooth 0 Degree Rake for smoother cutting and general applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Margin Trowel, Length 5 in, Width 2 in, High Carbon Steel (13P521)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 1/4-20X30, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.2A26X30)
- PROTO 1/2 in Drive, 28mm Triple Square Metric Socket, 12 Points (J5428M)
- TEKTON 3/8 Inch Drive x 1/2 Inch 6-Point Impact Socket (SID12013)
- AGGRESSOR Bandsaw Blade, 3/4"x.035, 14"x6", 5/7", 14 ft. 6 in L, 3/4" W, 5/7 TPI, 0.035" Thick, Bimetal (A904-146)
- AGGRESSOR Bandsaw Blade, 1"x.035", 12 ft., 4/6", 12 ft. L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal (A929-12)
- AGGRESSOR Bi-Metal Bandsaw Blade, 1", 14"x6", 6/10", 14 ft. 6 in L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal (A970-146)
- AGGRESSOR Bi-Metal Bandsaw Blade, 3/4", 7x9", 8/12", 7 ft. 9 in L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal (A932-79)
- AGGRESSOR Bi-Metal Bandsaw Blade, 1", 10 ft., 6/10", 10 ft. L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal (A970-10)
- AGGRESSOR Bi-Metal Bandsaw Blade, 1", 14"x6", 5/8", 14 ft. 6 in L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal (A975-146)
- STARRETT Band Saw Blade, 13 ft. 6" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99318-13-06)
- Aggressor Power Saw Blades