Shop All Band Saw Blades
Aggressor
Bandsaw Blade, 1-1/4"x0.042", 12 ft., 5/8", 12 ft. L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Bimetal
Mfr # A966-12
Zoro # G4790810
product price: $51.39
/ea
$51.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application General Purpose
- Width 1-1/4"
- Teeth per Inch 5/8
- Thickness 0.042"
- Material Bimetal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aggressor
- MFR # A966-12
- Zoro # G4790810
- Country of Origin China
- Category Band Saw Blades
Dimensions
Length | 12 ft. |
Width | 1-1/4" |
Details
Item | Bandsaw Blade,1-1/4"x0.042",12 ft.,5/8" |
Primary Saw Application | General Purpose |
Teeth per Inch | 5/8 |
Thickness | 0.042" |
Material | Bimetal |
Description
Bandsaw Blade,1-1/4 In.x0.042 In.,12 ft.,5/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES K30 Rite-Cut Hobby Knife Non-roll Knife with Safety Cap, Purple, 12pk (16031)
- PROTO 3/8 in Drive, 13/16" Hex SAE Socket, 6 Points (J5226H)
- STANLEY 4" Folding Compact Utility Knife Black/Yellow 1 pc (STHT10424)
- AMPCO SAFETY TOOLS 1/2 in Drive Impact Socket 7/8 in Size Hex Deep Depth, Natural (DWI-1/2D7/8)
- AGGRESSOR Bi-Metal Bandsaw Blade, 1", 14"x6", 5/8", 14 ft. 6 in L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal (A975-146)
- AGGRESSOR Bi-Metal Bandsaw Blade, 1", 11 ft., 6/10", 11 ft. L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal (A970-11)
- AGGRESSOR Bandsaw Blade, 3/4"x.035, 14"x6", 5/7", 14 ft. 6 in L, 3/4" W, 5/7 TPI, 0.035" Thick, Bimetal (A904-146)
- AGGRESSOR Bi-Metal Bandsaw Blade, 1", 10 ft., 6/10", 10 ft. L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal (A970-10)
- AGGRESSOR Bi-Metal Bandsaw Blade, 1", 14"x6", 6/10", 14 ft. 6 in L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal (A970-146)
- AGGRESSOR Bi-Metal Bandsaw Blade, 3/4", 7x9", 8/12", 7 ft. 9 in L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal (A932-79)
- LENOX Band Saw Blade, 13 ft. 5 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel (1842707)
- Aggressor Band Saw Blades