Shop All Band Saw Blades
Aggressor
Bandsaw Blade, 1-1/4"x0.042", 12 ft., 3/4", 12 ft. L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Bimetal
Mfr # A965-12
Zoro # G4790829
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application General Purpose
- Length 12 ft.
- Width 1-1/4"
- Teeth per Inch 3/4
- Thickness 0.042"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aggressor
- MFR # A965-12
- Zoro # G4790829
- Country of Origin China
- Category Band Saw Blades
Dimensions
Length | 12 ft. |
Width | 1-1/4" |
Details
Primary Saw Application | General Purpose |
Item | Bandsaw Blade,1-1/4"x0.042",12 ft.,3/4" |
Teeth per Inch | 3/4 |
Thickness | 0.042" |
Material | Bimetal |
Description
Bandsaw Blade,1-1/4 In.x0.042 In.,12 ft.,3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO 3 Flute Hss Spiral Pointed Plug Style Steam Oxide Tap General Purpose (T6216503)
- OSG Spiral Point Tap, Plug, 3 (1295300)
- DYNAMIC Tools 3/8" Drive Metric Hex Head, 5mm Long Bit, Chrome Finish Socket (D006405)
- GREENLEE Driver Right Angle (33786G)
- AGGRESSOR Bi-Metal Bandsaw Blade, 1", 14"x6", 5/8", 14 ft. 6 in L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal (A975-146)
- AGGRESSOR Bandsaw Blade, 3/4"x.035, 14"x6", 5/7", 14 ft. 6 in L, 3/4" W, 5/7 TPI, 0.035" Thick, Bimetal (A904-146)
- AGGRESSOR Bi-Metal Bandsaw Blade, 1", 11 ft., 6/10", 11 ft. L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal (A970-11)
- AGGRESSOR Bi-Metal Bandsaw Blade, 1", 10 ft., 6/10", 10 ft. L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal (A970-10)
- AGGRESSOR Bi-Metal Bandsaw Blade, 1", 14"x6", 6/10", 14 ft. 6 in L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal (A970-146)
- AGGRESSOR Bandsaw Blade, 1"x.035", 12 ft., 4/6", 12 ft. L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal (A929-12)
- STARRETT Band Saw Blade, 7 ft. 9-1/2 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Bimetal (99165-07-09-1/2)
- Aggressor Power Saw Blades