Shop All Band Saw Blades
Aggressor
Bandsaw Blade, 1-1/2"x.050", 22"x6", 2/3", 22 ft. 6 in L, 1-1/2" W, 2/3 TPI, 0.050" Thick, Bimetal
Mfr # A977-226
Zoro # G4790661
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 22 ft. 6 in
- Width 1-1/2"
- Teeth per Inch 2/3
- Thickness 0.050"
- Material Bimetal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aggressor
- MFR # A977-226
- Zoro # G4790661
- Country of Origin China
- Category Band Saw Blades
Dimensions
Length | 22 ft. 6 in |
Width | 1-1/2" |
Details
Item | Bandsaw Blade,1-1/2"x.050",22"x6",2/3" |
Teeth per Inch | 2/3 |
Thickness | 0.050" |
Material | Bimetal |
Description
Bandsaw Blade,1-1/2 In.x.050 In.,22 In.x6 In.,2/3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO HSS Pilot Drill Hex, 1/4" (DHS4BITII)
- HHIP .374 X 1-3/4 X 7 High Speed Steel 6F Straight Shank Chucking Reamer (2006-3590)
- STARRETT Clamp Each (161B)
- HOUGEN HMD905 Mag Drill Swivel Fab Kit Fractional 115V (0905109)
- AGGRESSOR Bi-Metal Bandsaw Blade, 3/4", 7x9", 8/12", 7 ft. 9 in L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal (A932-79)
- AGGRESSOR Bandsaw Blade, 3/4"x.035, 14"x6", 5/7", 14 ft. 6 in L, 3/4" W, 5/7 TPI, 0.035" Thick, Bimetal (A904-146)
- AGGRESSOR Bandsaw Blade, 1"x.035", 12 ft., 4/6", 12 ft. L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal (A929-12)
- AGGRESSOR Bi-Metal Bandsaw Blade, 1", 10 ft., 6/10", 10 ft. L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal (A970-10)
- AGGRESSOR Bi-Metal Bandsaw Blade, 1", 14"x6", 5/8", 14 ft. 6 in L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal (A975-146)
- AGGRESSOR Bi-Metal Bandsaw Blade, 1", 14"x6", 6/10", 14 ft. 6 in L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal (A970-146)
- STARRETT Band Saw Blade, 14 ft. 7 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-14-07)
- Aggressor Power Saw Blades