Shop All Band Saw Blades
Aggressor
Bandsaw Blade, 1-1/2"x.050", 20ft., 6", 4/6", 20 ft. 6 in L, 1-1/2" W, 4/6 TPI, 0.050" Thick, Bimetal
Mfr # AXS979-206
Zoro # G4790585
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1-1/2"
- Teeth per Inch 4/6
- Thickness 0.050"
- Material Bimetal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aggressor
- MFR # AXS979-206
- Zoro # G4790585
- Country of Origin China
- Category Band Saw Blades
Dimensions
Length | 20 ft. 6 in |
Width | 1-1/2" |
Details
Item | Bandsaw Blade,1-1/2"x.050",20ft.,6",4/6" |
Teeth per Inch | 4/6 |
Thickness | 0.050" |
Material | Bimetal |
Description
1-1/2 X .050 Bi-Metal Band 4/6 Variable Pitch Heavy Set Positive Rake for large and bundle cutting of structural steel.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Phillips 3 Power Bit x 2" Extra Hard (150P3AX)
- JIANGSU SAINTY SUMEX TOOLRP, LTD TVX LB Dead Blow Hammer (18-6554)
- DRILL AMERICA 3/4"-28 HSS Plug Hand Tap (DWTST3/4-28P)
- CRESCENT 5" Mini Dipped Handle Bent Nose Pliers (5MBNDG)
- AGGRESSOR Bi-Metal Bandsaw Blade, 3/4", 7x9", 8/12", 7 ft. 9 in L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal (A932-79)
- AGGRESSOR Bi-Metal Bandsaw Blade, 1", 10 ft., 6/10", 10 ft. L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal (A970-10)
- AGGRESSOR Bandsaw Blade, 3/4"x.035, 14"x6", 5/7", 14 ft. 6 in L, 3/4" W, 5/7 TPI, 0.035" Thick, Bimetal (A904-146)
- AGGRESSOR Bi-Metal Bandsaw Blade, 1", 14"x6", 5/8", 14 ft. 6 in L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal (A975-146)
- AGGRESSOR Bandsaw Blade, 1"x.035", 12 ft., 4/6", 12 ft. L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal (A929-12)
- AGGRESSOR Bi-Metal Bandsaw Blade, 1", 11 ft., 6/10", 11 ft. L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal (A970-11)
- SUPERCUT 70.5 L, 0.125 W, 0.025 Thick, Carbon Steel (431063)
- Aggressor Power Saw Blades