Shop All Band Saw Blades
Aggressor
Bandsaw Blade, 1-1/2"x.050", 18"x10", 4/6", 18 ft. 10 in L, 1-1/2" W, 4/6 TPI, 0.050" Thick, Bimetal
Mfr # A979-1810
Zoro # G4790670
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18 ft. 10 in
- Width 1-1/2"
- Teeth per Inch 4/6
- Thickness 0.050"
- Material Bimetal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aggressor
- MFR # A979-1810
- Zoro # G4790670
- Country of Origin China
- Category Band Saw Blades
Dimensions
Length | 18 ft. 10 in |
Width | 1-1/2" |
Details
Item | Bandsaw Blade,1-1/2"x.050",18"x10",4/6" |
Teeth per Inch | 4/6 |
Thickness | 0.050" |
Material | Bimetal |
Description
Bandsaw Blade,1-1/2 In.x.050 In.,18 In.x10 In.,4/6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC PRY BAR JIMMY BAR 30IN 78IN DIA (OTC7168)
- PROTO 3/8 in Drive Impact Socket E16 Size, Standard Socket, black oxide (J7216TX)
- WESTWARD Spiral Point Tap Plug, 3 Flutes (5TWE1)
- IRWIN Wood Drilling Bit, Steel, Bit Dia. 5/8" (1779139)
- AGGRESSOR Bi-Metal Bandsaw Blade, 3/4", 7x9", 8/12", 7 ft. 9 in L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal (A932-79)
- AGGRESSOR Bi-Metal Bandsaw Blade, 1", 11 ft., 6/10", 11 ft. L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal (A970-11)
- AGGRESSOR Bi-Metal Bandsaw Blade, 1", 14"x6", 5/8", 14 ft. 6 in L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal (A975-146)
- AGGRESSOR Bi-Metal Bandsaw Blade, 1", 10 ft., 6/10", 10 ft. L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal (A970-10)
- AGGRESSOR Bandsaw Blade, 3/4"x.035, 14"x6", 5/7", 14 ft. 6 in L, 3/4" W, 5/7 TPI, 0.035" Thick, Bimetal (A904-146)
- AGGRESSOR Bandsaw Blade, 1"x.035", 12 ft., 4/6", 12 ft. L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal (A929-12)
- SUPERCUT 104-inch x 0.5-inch x 0.025 x 10-14 TPI Premium Bimetal Blade (209617)
- Aggressor Power Saw Blades