Shop All Specialty Cleaners
Agent
Cleaner/Protectant, 72 hr, Sustainable Ne
Mfr # MSLS-004-128U
Zoro # G006590267
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Cleaner/Protectant
- Size 128 fl oz
- Container Type 1-gallon Jug
- Color Opaque Seafoam
- Weight 8.4 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Agent
- MFR # MSLS-004-128U
- Zoro # G006590267
- UPC # 852994004225
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Size | 128 fl oz |
Details
Sub-Category | Cleaner/Protectant |
Item | Cleaner/Protectant,72 hr,Sustainable Ne |
Container Type | 1-gallon Jug |
Color | Opaque Seafoam |
Weight | 8.4 lbs |
Characteristics | Dual-Action Cleaner & Protectant, Exceptional Cleaning Ability, Natural non-Toxic Extracts, Continues working for up to 72hrs after Drying, Harnesses the Power of Copper and Silver |
For Use On | including upholstery, fabric and shoes, pet bedding, sports and outdoor gear |
Application | Semi-Porous and Porous Surfaces |
Features | Dual Action - Cleans and Naturally Protects |
Description
Cleaner/Protectant,72 hr,Sustainable Ne
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLORCORE ColorCore Handheld Dustpan, Yellow (558116)
- HOSPECO Flat Mop Pad, Hook-and-Loop Connection, Green, Microfiber, PK12, 2504-SPH-MFP-11G (2504-SPH-MFP-11G)
- DELTA Emmeline Soap Dispenser (RP101188ARPR)
- HUSKY 42 gal Trash Bags, 2 ft 8 3/4 in x 3 ft 9 1/8, Heavy-Duty Contractor, 3 mil, Black, 20 PK (HK42020B)
- ZEP Deo 3, Industrial Deodorant, 5 gal. (177935)
- FLUKE NETWORKS 1.25mm Fiber Port Cleaning Tool (QUICKCLEAN-1.25-1P)
- SEM PRODUCTS BLENZ-IN AEROSOL (SE38403)
- BONA Bona Kemi USA 256624 Tile & Laminate Floor Disposable Wet Cleaning Pads; Pack of 12 (256624)
- PROTOCHEM LABORATORIES Foam Dumpter And Trash Chute Cleaner And Odor Eliminator, 1 gal., EA1 (PC-3048G-1)
- HEAT-N-KLEEN Kettle Cleaner 15 Oz (2095)
- MILSEK 12 Oz. Lemon Furniture Polish & Cleaner (13570)
- Agent Specialty Cleaners