Shop All Specialty Cleaners
Agent
Cleaner/Protectant, 24 hr, Sustainable Ne
Mfr # HSLS-006-128U
Zoro # G906590275
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Cleaner/Protectant
- Size 128 fl oz
- Container Type 1-gallon Jug
- Color Opaque Lavender
- Characteristics Dual-Action Cleaner & Protectant, Exceptional Cleaning Ability, Natural non-Toxic Extracts, Continues working for up to 24hrs after Drying, Harnesses the Power of Copper and Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Agent
- MFR # HSLS-006-128U
- Zoro # G906590275
- UPC # 852994004232
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Size | 128 fl oz |
Details
Sub-Category | Cleaner/Protectant |
Item | Cleaner/Protectant,24 hr,Sustainable Ne |
Container Type | 1-gallon Jug |
Color | Opaque Lavender |
Characteristics | Dual-Action Cleaner & Protectant, Exceptional Cleaning Ability, Natural non-Toxic Extracts, Continues working for up to 24hrs after Drying, Harnesses the Power of Copper and Silver |
Weight | 8.4 lbs |
For Use On | including tables, counter-tops, ceramic fixtures, glazed tile, and plastics |
Features | Dual Action - Cleans and Naturally Protects |
Application | Hard and Semi-Porous surfaces |
Description
Cleaner/Protectant,24 hr,Sustainable Ne
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE JOE 60 gal Trash Bags, 1.40 mil (36 Micron), Clear, 100 PK (GJO29131)
- RUBBERMAID COMMERCIAL Trash Bags, 12.5 in x 10.75 in, White (FG614000WHT)
- ZEP Deo 3, Industrial Deodorant, 55 gal. (177985)
- STATE CHEMICAL D-Stroy Odor Eliminator Drain Maint, PK4 (121200)
- ORANGE SOL Orange Sol 10152 De-solv-it Contractor Solvent - 1 Gallon (74576101515)
- WALTER SURFACE TECHNOLOGIES Pro Clean 20L (53G527)
- TENNANT Rotary Brush, 28 In. Machine (1220237)
- ENZYME MAGIC Grease and Waste Digester, 1 qt., PK12 (3000321032)
- AMERICAN IMAGINATIONS 0.78 lb. Orange Washer Magic Cleaner (AI-38906)
- LOCTITE ODC-Free Cleaner & Degreaser, 15 oz can, Replaces Old # 22355 (LOC231562)
- REJUVENATE Lemon Scent Cabinet and Wood Cleaner 32 oz Liquid (RJ32CC)
- Agent Specialty Cleaners