Shop All Specialty Cleaners
Agent
Cleaner and Protectant, 72 hr, Nesting Re
Mfr # MSLS-004-SNKU
Zoro # G606590285
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 106 fl oz yield
- Container Type Reusable Kit
- Weight 1.25 lbs
- Color Opaque Seafoam
- Application Semi-Porous and Porous Surfaces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Agent
- MFR # MSLS-004-SNKU
- Zoro # G606590285
- UPC # 852994004287
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Size | 106 fl oz yield |
Details
Item | Cleaner and Protectant,72 hr,Nesting Re |
Container Type | Reusable Kit |
Weight | 1.25 lbs |
Color | Opaque Seafoam |
Application | Semi-Porous and Porous Surfaces |
Includes | Nesting Kit includes Reusable Jug, Reusable 12oz spray bottle and Reusable funnel. |
Recommended Dilution | 10:01 |
For Use On | including upholstery, fabric and shoes, pet bedding, sports and outdoor gear |
Features | Dual Action - Cleans and Naturally Protects |
Characteristics | Dual-Action Cleaner & Protectant, Exceptional Cleaning Ability, Natural non-Toxic Extracts, Continues working for up to 72hrs after Drying, Harnesses the Power of Copper and Silver |
Description
Cleaner and Protectant,72 hr,Nesting Re
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Boardwalk Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 350 ft, Natural, 12 PK (B6252)
- TOUGH GUY 1 in Tube Wet Mop, 18 oz Dry Wt, Slide On Connection, Looped-End, Red, Microfiber (6PVZ2)
- WOOSTER Easy Squeegee Flat/Flexible Blade (R8150)
- GLOBAL INDUSTRIAL Replacement Vinyl Bag For Hotel Cart (237157)
- WINSOL Special Metals Cleaner Gallon (10316)
- WARSAW CHEMICAL Machine Dishwash Chlorinated Powder, Lemon Scent, 25lbs box (30162-0000025)
- METHOD Wood For Good 28 Oz. Almond Daily Wood Cleaner (11829)
- HOWARD 1 Pt Orange Oil Fine Wood Polish (16222)
- REJUVENATE 32 Oz. All Floors Cleaner (HG-R65020)
- SIMPLEAIR CARE LLC Simpleair Care Llc SC-0800 8 oz. Dust Fresh Gel (205450)
- NU-CALGON Liquid Cleaner, 5 gal, Liquid (4370-08)
- Agent Specialty Cleaners