Shop All Specialty Cleaners
Agent
Cleaner and Protectant, 72 hr, Nest, PK16
Mfr # MSLS-004-SNRC
Zoro # G906590268
product price: $327.99
/pk 16, $20.50/ea
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 106 fl oz yield
- Container Type Refill Bottle
- Color Opaque Seafoam
- Weight 12.5 lbs
- Application Semi-Porous and Porous Surfaces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Agent
- MFR # MSLS-004-SNRC
- Zoro # G906590268
- UPC # 852994004492
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Size | 106 fl oz yield |
Details
Item | Cleaner and Protectant,72 hr,Nest |
Container Type | Refill Bottle |
Color | Opaque Seafoam |
Weight | 12.5 lbs |
Application | Semi-Porous and Porous Surfaces |
For Use On | including upholstery, fabric and shoes, pet bedding, sports and outdoor gear |
Recommended Dilution | 10:01 |
Characteristics | Dual-Action Cleaner & Protectant, Exceptional Cleaning Ability, Natural non-Toxic Extracts, Continues working for up to 72hrs after Drying, Harnesses the Power of Copper and Silver |
Features | Dual Action - Cleans and Naturally Protects |
Description
Cleaner and Protectant,72 hr,Nest, Package Quantity 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GINGER Soap/Lotion Dispenser in Satin Nickel (0314/SN)
- JIFFY STEAMER J-2000 Garment Steamer w/NEMA 5-15 120V Cord Set (1221)
- REMCO 12 in Sweep Face Push Broom, Medium, Yellow (31666/29626)
- SCOTCH-BRITE Stripping Pad, Brown, Size 12", PK5 (SPPP12)
- METHOD Hard Floor Cleaner, Squirt Bottle (00563)
- SEAL-ONCE 2 LB All Wood Cleaner Concentrate, Makes 8 Gallons (SO9101)
- PLINK Washer & Dishwasher Freshener & Cleaner, Fresh Lemon, PK4 (PAL01B)
- PRESTONE 32 oz Super Flush for Aluminum & Metal, 6PK (8368888)
- KOHLER Cast Iron Cleaner (23725-NA)
- STAR BRITE Cleaner-Fabric W/Ptef 32Oz, #092132 (092132)
- ZEP Recirculating Detergent, Powders, 125 lb. (488542)
- Agent Specialty Cleaners