Shop All Specialty Cleaners
Agent
Cleaner and Protectant, 72 hr, Gallo, PK4
Mfr # MSLS-004-128C
Zoro # G506590279
product price: $189.99
/pk 4, $47.50/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 128 fl oz
- Container Type 1-gallon Jug
- Application Semi-Porous and Porous Surfaces
- Weight 34 lbs
- Color Opaque Seafoam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Agent
- MFR # MSLS-004-128C
- Zoro # G506590279
- UPC # 852994004461
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Size | 128 fl oz |
Details
Item | Cleaner and Protectant,72 hr,Gallo |
Container Type | 1-gallon Jug |
Application | Semi-Porous and Porous Surfaces |
Weight | 34 lbs |
Color | Opaque Seafoam |
Features | Dual Action - Cleans and Naturally Protects |
For Use On | including upholstery, fabric and shoes, pet bedding, sports and outdoor gear |
Characteristics | Dual-Action Cleaner & Protectant, Exceptional Cleaning Ability, Natural non-Toxic Extracts, Continues working for up to 72hrs after Drying, Harnesses the Power of Copper and Silver |
Description
Cleaner and Protectant,72 hr,Gallo, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL-DRI Sorbents, 12 gal, 3 in x 48 in, Oil, White, Polypropylene (L90898)
- PARTNERS BRAND 5 gal Open Head Bucket, Black, Metal (HAZ1078)
- LINT BUSTER Lint Roller Refills, PK12 (14300)
- DIVERSEY Power Cleane/Degreaser, 1 Gal Jug, Liquid, Red, 4 PK (100870948)
- WARSAW CHEMICAL See-Thru Glass Cleaner, Clean, 1-Gallon, 4PK (60287-0000004)
- WET & FORGET OUTDR CLEANER CNCNTR 0.5GAL (800064)
- SEAL-ONCE 10 LB All Wood Cleaner Concentrate, Makes 40 Gallons (SO2105)
- ORANGE SOL Orange Sol 10152 De-solv-it Contractor Solvent - 1 Gallon (74576101515)
- THE WORKS 32 Oz. Bowl Cleaner (33310WK)
- PRIME AUTOMOTIVE Master Brake Cleaner 14 oz 12PK (MASTBCN20)
- FLUKE NETWORKS 1.25mm Fiber Port Cleaning Tool (QUICKCLEAN-1.25-1P)
- Agent Specialty Cleaners