Shop All Specialty Cleaners
Agent
Cleaner and Protectant, 72 hr, 32 oz Trigg
Mfr # MSLS-004-014U
Zoro # G906590282
product price: $14.85
/ea
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 32 oz
- Container Type Trigger Spray Bottle
- Weight 1.1 lbs
- Features Dual Action - Cleans and Naturally Protects
- Application Semi-Porous and Porous Surfaces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Agent
- MFR # MSLS-004-014U
- Zoro # G906590282
- UPC # 852994004324
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Size | 32 oz |
Details
Item | Cleaner and Protectant,72 hr,32 oz Trigg |
Container Type | Trigger Spray Bottle |
Weight | 1.1 lbs |
Features | Dual Action - Cleans and Naturally Protects |
Application | Semi-Porous and Porous Surfaces |
For Use On | including upholstery, fabric and shoes, pet bedding, sports and outdoor gear |
Characteristics | Dual-Action Cleaner & Protectant, Exceptional Cleaning Ability, Natural non-Toxic Extracts, Continues working for up to 72hrs after Drying, Harnesses the Power of Copper and Silver |
Color | Opaque Seafoam |
Description
Cleaner and Protectant,72 hr,32 oz Trigg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFFRESH Lemon Scent Powder Dishwasher/Disposal Cleaner 4.2 oz 6 pk, 6PK (W10282479)
- DELTA Zura Tissue Holder (774500-BL)
- BOARDWALK Boardwalk Multifold Paper Towels, 1 Ply, 250 Sheets, White, 16 PK (WPBWK10GREEN)
- MISTY Bolex Toilet Bowl & Urinal Cleaner, Quart Bottle, 12PK (1038799)
- JELMAR CLR PRO, Calcium, Lime And Rust Remover, 1 Gal Bottle (CL4PROEA)
- NU-CALGON Liquid Cleaner, 5 gal, Liquid (4370-08)
- ESPOMA COMPOST STARTER 4LB (CS4)
- MOTHERS Leather Cleaner 12Oz (06412)
- RECTORSEAL Nickel Safe Ice Machine Cleaner 16 oz Liquid (88312)
- NOBLE CHEMICAL Klearly Koffee 1 Qt. / 32 oz. Concentrated Liquid Coffee Pot Cleaner Bottle (147KKOFFEEQT)
- GREEN BLASTER PRODUCTS Green Blaster Products GBYM1G All Natural Yoga Mat Spray Cleanser 1 Gallon Refill (GBYM1G)
- Agent Specialty Cleaners