Shop All Specialty Cleaners
Agent
Cleaner and Protectant, 72 hr, 2 oz Pump S
Mfr # MSLS-004-002C
Zoro # G006590281
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2 fl oz
- Container Type Pump Spray Bottle
- Color Opaque Seafoam
- Weight 7 lbs
- Application Semi-Porous and Porous Surfaces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Agent
- MFR # MSLS-004-002C
- Zoro # G006590281
- UPC # 852994004430
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Size | 2 fl oz |
Details
Item | Cleaner and Protectant,72 hr,2 oz Pump S |
Container Type | Pump Spray Bottle |
Color | Opaque Seafoam |
Weight | 7 lbs |
Application | Semi-Porous and Porous Surfaces |
For Use On | including upholstery, fabric and shoes, pet bedding, sports and outdoor gear |
Characteristics | Dual-Action Cleaner & Protectant, Exceptional Cleaning Ability, Natural non-Toxic Extracts, Continues working for up to 72hrs after Drying, Harnesses the Power of Copper and Silver |
Features | Dual Action - Cleans and Naturally Protects |
Description
Cleaner and Protectant,72 hr,2 oz Pump S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER Floor Squeegee, Straight, 18" W (FP450)
- RUBBERMAID FG401693 Microburst 9000 Mango Metered Aerosol Air Freshener System Refill (690FG401693)
- ATRIX Ergo Backpack HEPA Vacuum (BP50-G)
- BOARDWALK Cut-End Dust Mop, White, Cotton, PK12 (BWK1660CT)
- PLEDGE 9.7 Oz. Dust & Allergen Multisurface Cleaner (72375)
- GLISTEN Washer Magic Washing Machine Cleaner & Deodorizer, PK2 (WM03N-SS)
- BISSELL Proheat 2x 24' 1 Gal Upright Carpet Cleaner Machine (3579)
- FORNEY 2PK Outer Protect Lens (55750)
- GEMPLERS A-R Aluminum & Coil Cleaner, 1 gal (104)
- PROTOCHEM LABORATORIES Non-Acid Descaler Cleaner, 1 gal., EA1 (PC-B-GONE-G-1)
- CONTRACTORS SOLVENT Contractr Solvent12Oz (10022)
- Agent Specialty Cleaners